Zoro Homepage

27 in. Drop-In Countertop Display Refrigerator in Black

  • Mfr # DICDC-120-BK

  • Zoro # G415484799


product price: $2,449.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Overall Depth
22.6 in
Width
27.6 in
Voltage
120V
Length
27.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DICDC-120-BK
Zoro #
G415484799
UPC #
810019868351
Country of Origin
China

Dimensions

Overall Depth
22.6 in
Width
27.6 in
Length
27.4 in
Size
27 in

Details

Color
Stainless Steel
Voltage
120V

Description

Serve Up Fresh Baked Goods from a Premium Refrigerated Display Case and Get Customers Excited! When it comes to serving pastries, baked goods, cakes, pies, and other delicious treats and desserts you want to be able to display them properly and entice customers, while also keeping them fresh and delicious. Thats why we created this premium refrigerated display case specifically for bakeries to help you do it with style and consistency. These beautiful appliances feature a stunning glass front that lets people view contents from every side and provide cool, temperature-controlled support so youre always ready to serve up goods with a smile. Keep Organization Simple and Serving Easy, The dual sliding glass doors on the back make it quicker for employees to grab and serve food while the two-tiered shelving system allows you to display multiple food types at once. This is important for improving the customer relationship aspect and creating a more effective sales process. Ultra-Quiet Compressor, We want to make sure your space stays comfortable for you and your guests, which is why this unit runs quietly to keep your cafe, restaurant, or bakery customer-ready. Product Details: Bright LED top lighting Digital temperature controls and display Temperature range 33 DegF - 53 DegF Auto defrost Overall dimensions 27.6 in. L x 22.6 in. W x 27.4 in. H Drop-in Design to blend right in


  • Convenient Drop-In Unit – seamlessly integrates into your counter or display setup, maximizing space utilization and enhancing the aesthetics of your bakery presentation.
  • Commercial Bakery Case – An essential addition to any coffee shop, bakery, or small restaurant this refrigerated display case is ideal for displaying cakes, pies, donuts, pastries, croissants, desserts, and fresh-baked goods to sell and serve to your guests.
  • LED Lighting with Clear Glass Front – This countertop bakery case is fitted with a wide, transparent glass front to make it easier to see food from every direction as well as bright LED lights to enhance the deliciousness and freshness of your wares.
  • Adjustable Temperature Settings – An energy-efficient appliance utilizing R-290 refrigerant to reduce environmental impact, our bakery display case countertop unit lets you adjust temp settings between 32° to 53.6° F to maximize freshness.
  • Display Baked Goods with Style – An essential appliance for anyone looking to sell baked goods, donuts, pastries, sandwiches, and tons of other fresh options our refrigerated display case keeps food cold and delicious while helping you maintain a clean, professional space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.