27 in. One-Door Commercial Undercounter Freezer in Stainless Steel with Casters, KM-UCF-1DSS

  • Mfr # KM-UCF-1DSS

  • Zoro # G015488142


product price:  $1,614.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
27 in
Color
Stainless Steel
Depth
29.5 in
Length
35.2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-UCF-1DSS
Zoro #
G015488142
UPC #
810019867750
Country of Origin
China

Dimensions

Width
27 in
Depth
29.5 in
Length
35.2 in
Size
48 in

Details

Color
Stainless Steel
Voltage
115V
Material
Stainless Steel

Description

Introducing the KoolMore Commercial Under-Counter Freezer, the perfect combination of style, functionality, and convenience for commercial kitchens. Meticulously crafted from 430 stainless steel, this unit is specifically designed to meet the demanding needs of restaurants, hotels, cafeterias, and various other commercial kitchen settings. The KoolMore Commercial Under-Counter Freezer showcases a seamless blend of sleek aesthetics and practical features. Its self-closing door with a recessed handle provides easy access to your stored items and contributes to the unit's clean and streamlined appearance. With the added convenience of an adjustable shelf coated with epoxy for maximum corrosion resistance, you can effortlessly organize your supplies and optimize your storage space. Temperature control is paramount in any commercial kitchen, and the KoolMore Freezer delivers exceptional performance. Equipped with an internal wall-mounted thermometer and external digital controls, you have complete visibility and precise control over the temperature settings, allowing you to maintain optimal conditions for your perishable goods. Versatility and mobility are key highlights of this under-counter freezer. It features four casters, including two front locking ones, allowing you to move the unit around your kitchen conveniently. Whether you need to create space for cleaning or reconfigure your workspace, this freezer offers the flexibility to adapt to your ever-changing needs. Specifications: ETL Listed for Safety and Sanitation Fully insulated polyurethane insulation for energy efficiency Utilizes R290 refrigerant for eco-friendly operation Internal lighting for enhanced visibility


  • Commercial Under-Counter Freezer – This beautiful under-counter freezer will keep things frozen in your kitchen and provide additional workspace. Its single door opens to a world of culinary possibility.
  • Superior Cooling Performance – With advanced cooling technology and precise temperature control, our stainless-steel under-counter freezer ensures optimal cooling efficiency, preserving the freshness and quality of your stored items while minimizing energy consumption.
  • Environmentally-Friendly Refrigerant – At KoolMore, we take pride in creating high-quality commercial-grade kitchen appliances that use high-performance, eco-friendly R290 refrigerant, which is important for long-term environmental safety.
  • Premium Stainless-Steel Construction – Our under-counter freezer, crafted with high-quality stainless steel, guarantees durability, longevity, and a sleek, professional appearance that enhances any kitchen or commercial space.
  • Elegant and Easy to Clean – The stainless-steel finish of our under-counter freezer not only adds a touch of elegance to your space but makes it easy to clean and maintain. Its smooth surface resists smudges and fingerprints, keeping it looking pristine with minimal effort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.