Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27.5 in. Commercial Dry Ager Refrigerator for Meat Featuring Hanging Rack w/ Hooks Charcoal Filter

  • Mfr # KM-AGER17

  • Zoro # G215484777


product price: $5,711.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Overall Depth
31.9 in
Width
27.6 in
Voltage
120V
Length
65.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-AGER17
Zoro #
G215484777
UPC #
810158929876
Country of Origin
China

Dimensions

Overall Depth
31.9 in
Width
27.6 in
Length
65.3 in

Details

Color
Stainless Steel
Voltage
120V

Description

KoolMore Commercial 17 Cu. Ft. Dry Ager Enhance your meat aging process with the KoolMore Commercial 17 Cu, Ft. Dry Ager, designed specifically for professional environments. This refrigerator offers a generous 17 Cu. Ft. capacity, with a substantial usable capacity of 194 lbs., making it ideal for storing large quantities of meat. Equipped with heavy-duty hangers, swivel hooks, and adjustable shelves, it provides versatile storage options. Advanced features such as built-in UVC sterilization and activated charcoal air purification ensure optimal hygiene and air quality. The antimicrobial interior lining and automatic humidity control maintain perfect aging conditions, while the tempered glass door with anti-condensation techNology allows for easy viewing. Certified by ETL for safety and sanitation, this unit is an essential addition to any commercial kitchen or meat processing facility. Key Features Generous Storage Capacity : 17 cu ft gross capacity with a usable capacity of 194 lbs., providing ample space for large quantities of meat. Heavy-Duty Hanging System : Sturdy hangers and swivel hooks can handle large cuts of meat, providing secure storage and easy access. Advanced Hygiene Features : Equipped with built-in UVC sterilization, activated charcoal air purification, and an antimicrobial interior lining, this refrigerator maintains a contaminant-free environment. These features work together to ensure high hygiene standards, protecting the quality and flavor of your meat. Digital Temperature and Humidity Control : Easy-to-use digital controls allow precise adjustment of temperature 32-77 DegF and humidity 30-80% RH levels for perfect aging conditions. LED Lighting : The bright, white LED lights Not only improve the visibility inside the refrigerator but also enhance the presentation of the stored products. This lighting makes it easier to manage inventory and showcases the quality of your meats. Tempered Glass Door with Anti-Condensation: The clear, tempered glass door is equipped with anti-condensation techNology, ensuring optimal viewing conditions. This feature allows for easy monitoring of the contents without opening the door, maintaining the internal environment. Quiet Operation : Operating at just 55 dB, this unit ensures a quiet working environment, suitable for various commercial settings. Comes with 3 shelves, 1 hanger, 2 swivel hooks, 4 salt pieces, and 1 salt tray, providing everything you need for an efficient and organized setup.


  • Generous Storage Capacity: 17 cu ft gross capacity with a usable capacity of 194 lbs., providing ample space for large quantities of meat.
  • Heavy-Duty Hanging System: Sturdy hangers and swivel hooks can handle large cuts of meat, providing secure storage and easy access.
  • Digital Temperature and Humidity Control: Easy-to-use digital controls allow precise adjustment of temperature (32-77°F) and humidity (30-80% RH) levels for perfect aging conditions.
  • Tempered Glass Door with Anti-Condensation: The clear, tempered glass door is equipped with anti-condensation technology, ensuring optimal viewing conditions. This feature allows for easy monitoring of the contents without opening the door, maintaining the internal environment.
  • Mobility and Stability: Designed for flexibility, the refrigerator features 2 casters for easy movement and 2 adjustable legs for secure positioning. This combination ensures both mobility and stability, allowing for convenient placement and adjustment in any commercial setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.