28 In 14 cu ft Top Mount Appartement Refrigerator In White
- Mfr # KM-TMR-14-W
- Zoro # G423313135
product price:Â
$
1,062.99
/ea
Key Features
Residential Commercial
Residential
Refrigerator Capactiy
14.2 cu ft
Refrigerator Item
Refrigerator
Overall Depth
27.56 in
Width
28.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-TMR-14-W
- Zoro #
- G423313135
- UPC #
- 810158926684
- Country of Origin
- Thailand
Dimensions
- Overall Depth
- 27.56 in
- Width
- 28.78 in
- Height
- 60.63 in
Details
- Residential Commercial
- Residential
- Color
- White
- Refrigerator Capactiy
- 14.2 cu ft
- Refrigerator Item
- Refrigerator
- Voltage
- 115V
- Finish
- White
- Standards
- UL Listed for Safety
- Defrost
- Total No Frost
- Construction Material
- White
- Features
- Crisper Drawers with Humidity Control; Interior LED Light
Description
KoolMore 28-inch 14.2 cu. ft. Top Mount Apartment Refrigerator The 28-inch 14.2 cu. ft. Top Mount Apartment Refrigerator is thoughtfully designed to deliver dependable performance, efficient organization, and modern convenience for apartments, condos, and compact kitchens. With 10.5 cu. ft. of refrigerator space and 3.7 cu. ft. of freezer capacity, it offers ample storage for fresh and frozen foods without overwhelming limited floor space. The total no-frost cooling system maintains consistent temperatures while eliminating ice buildup and manual defrosting. Energy Star certification and an annual consumption of just 333 kWh help reduce energy costs without sacrificing performance. Inside, three adjustable tempered glass shelves support up to 30 lbs. each, while spacious door bins in both compartments maximize usable storage. A dedicated 1.59 cu. ft. crisper drawer helps preserve produce freshness, and bright LED interior lighting ensures clear visibility throughout. Quiet 42 dB operation makes it ideal for shared living spaces, while reversible doors allow flexible installation. This refrigerator delivers reliable, worry-free operation. Key Features Space-Efficient 14.2 cu. ft. Capacity: Designed for apartments and smaller kitchens, this unit provides a balanced layout with 10.5 cu. ft. of refrigerator space and 3.7 cu. ft. freezer capacity, offering ample room for fresh and frozen essentials without taking up excessive floor space. Total No-Frost Cooling System: The automatic no-frost cooling system prevents ice buildup in both the refrigerator and freezer, maintaining consistent temperatures while eliminating the need for manual defrosting. Energy Star Certified Efficiency: With an annual energy consumption of 333 kWh, this refrigerator delivers reliable cooling while helping reduce electricity usage and long-term operating costs. Durable Adjustable Glass Shelving: Three tempered glass shelves, each supporting up to 30 lbs., are adjustable to accommodate tall bottles, large containers, and flexible storage needs. Spacious Door Storage in Refrigerator and Freezer: Equipped with two large door bins in the refrigerator and two in the freezer, the design maximizes vertical storage and keeps frequently used items easily accessible. Crisper Drawer Designed to Preserve Freshness:
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.