Zoro Homepage

28 In. 3 Tiered Supermarket Wooden Display Rack

  • Mfr # KM-SDW-3ROP

  • Zoro # G022761641


product price: $409.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-SDW-3ROP
Zoro #
G022761641
UPC #
810158923867
Country of Origin
Thailand

Description

KoolMore 28 In. 3-Tiered Supermarket Wooden Display Rack Elevate your product presentation with the clean, modern style of the KoolMore 28 3-Tier Wooden Display Rack. Designed to maximize merchandising space while maintaining an open and inviting layout, this display features three wide eucalyptus-wood shelves supported by a sturdy ash-wood frame and a sleek black iron structure. Its generous 28-inch width offers ample room for baked goods, packaged snacks, produce, pantry items, or promotional merchandise, making it an ideal solution for supermarkets, cafes, bakeries, and retail stores. The dark wood-grain finish brings natural warmth and sophistication to any environment, while the minimalist open design ensures full visibility from every angle. Built to withstand daily commercial use, each shelf supports up to 22 lbs. Whether placed on a countertop, island, or table, this display rack enhances product presentation and helps increase customer engagement. Key Features Wide 3-Tier Layout - Spacious 28-inch shelves provide ample room to display a variety of bakery items, produce, packaged goods, or retail merchandise. Premium Wood Shelving - Constructed with an ash-wood frame and eucalyptus-wood shelves, all finished in a rich dark wood grain for a clean and natural look. Sturdy Iron Frame - The black metal side structure delivers exceptional durability and stability while complementing modern retail decor. Open Display Design - No doors or barriers-customers enjoy full visibility and easy access from all sides. High Weight Capacity - Each shelf supports up to 22 lbs., making it suitable for heavier items like jars, snacks, baked goods, or small boxed products. Commercial-Grade Construction - Built for reliable performance in supermarkets, bakeries, cafes, and specialty shops. Quality Craftsmanship - Made using premium materials sourced from Vietnam and Thailand.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.