29 Commercial Glass 1 Door Display Refrigerator Merchandiser-Upright Beverage Cooler w/LED Lighting

  • Mfr # MDR-1GD-23C

  • Zoro # G506170389


product price:  $2,519.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR-1GD-23C
Zoro #
G506170389
UPC #
810019861260
Country of Origin
China

Description

Your store, restaurant, cafe, shop, or cafeteria deserves a cool, sleek, convenient display refrigerator. The Kool More one door display refrigerator is made of black coated steel and aluminium. A one door, glass beverage merchandiser refrigerator to keep drinks, food, or flowers cool and fresh. Ideal for restaurants, cafes, groceries, flower shops. A bottom-mounted compressor and raised bottom shelf for convenient loading, unloading and maintenance. Attract customers with the top lighted panel. 4 adjustable, epoxy coated steel shelves offer maximum display possibilities. This Single Door Merchandiser Refrigerator holds up to 23 cu. ft. external digital temperature control and display to easily monitor and control the temperature. Anti-fog, self-closing glass display doors ensure maximum coolness and visibility. Highly certified: ETL Listed for Safety and Sanitations, making it NSF ANSI 7 Standard for Commercial refrigerators. The unit features a 1/5 horsepower compressor, 3 Amps, 60 Hertz, 115V electrical connection, Standard NEMA 5-15P plug Overall Dimensions: 28?” L x 31?” D x 843⁄4” H. Interior dimensions: 25 1/4 In. W x 28 3/8 In. D x 62 1⁄2 In. H In. 4 shelves: 24 1⁄4 In. x 23 1⁄4. in. 1 Year parts and labour , 5 Year compressor It’s time to make your kitchen more. It’s time for Kool More.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.