29 in. One Door Commercial Reach-in Refrigerator, 23 cu. ft. in Stainless-Steel RIR-1D-SS
- Mfr # RIR-1D-SS
- Zoro # G515484828
Key Features
Specifications
Product Information
- MFR #
- RIR-1D-SS
- Zoro #
- G515484828
- UPC #
- 810019868696
- Country of Origin
- China
Dimensions
- Overall Depth
- 23 in
- Width
- 25 in
- Length
- 65 in
- Size
- 23 cu. Ft.
Details
- Refrigerator Style
- One Door
- Color
- Stainless Steel
- Voltage
- 115V
- Door Type
- Full Door
- Construction Material
- Stainless Steel
Description
Introducing the KoolMore Reach-In Industrial Refrigerator - a perfect blend of style, efficiency, and functionality. Crafted from gleaming stainless steel, this refrigerator offers a spacious 20.6 cu. ft. of storage while maintaining a space-saving design, making it ideal for restaurants, hotels, and all commercial kitchens. Designed with convenience, the KoolMore refrigerator features a bottom-mounted compressor and a raised bottom shelf, making loading, unloading, and maintenance a breeze. Its three adjustable shelves, each capable of holding up to 88 lbs., provide robust storage for all your ingredients and supplies. The shelves are coated in epoxy, ensuring maximum corrosion resistance and long-lasting durability. The one-door design includes a recessed handle for easy access and a self-closing feature to ensure food remains fresh. The external digital temperature controls and display allow for effortless monitoring and adjustment of the internal climate, keeping your inventory at the perfect temperature. Additionally, four casters, including two locking casters, provide easy mobility and stability, making the refrigerator portable and secure. The KoolMore Reach-In Industrial Refrigerator is highly certified, being ETL Listed for Safety and Sanitation and meeting NSF ANSI 7 standards for commercial refrigerators. Three Adjustable Shelves: Each shelf can hold up to 88 lbs. providing robust storage for all your ingredients and supplies. The shelves are coated in epoxy for maximum corrosion resistance. Bottom-Mounted Compressor: The bottom-mounted compressor and raised bottom shelf allow for easy loading, unloading, and maintenance. External Digital Temperature Controls: Easily monitor and adjust the temperature with the external digital display. One-Door Design: Featuring a recessed handle for easy access and a self-closing door to ensure food remains fresh. Portability: Equipped with four casters, including two locking casters, for easy mobility and stability. Features an auto-defrost system to prevent ice build-up and ensure consistent performance. Fully insulated with polyurethane insulation. Eco-friendly R290 refrigerant. ETL Listed for Safety and Sanitation Self-closing door maintains internal temperature and freshness. Boasts a generous 23 cu. ft. capacity, providing ample storage in a durable stainless steel commercial reach-in refrigerator. Equipped with bright internal lighting for clear visibility and easy access to all stored items.
- This beautiful stainless steel commercial refrigerator will keep things cool and organized in your restaurant kitchen. Reach-in 1-door cooler for you to reach culinary success.
- Crafted of high quality stainless steel, the single door glass front refrigerator looks great and is easy to clean, glass doors and LED lighting make keeping track of inventory a breeze.
- SPACE SAVING + SPACIOUS - A spacious interior with adjustable shelves for maximum storage is economically maximized not to crowd your kitchen.
- External digital temperature control and display, auto defrost, 4 casters that make it portable and easy to move, convenient bottom mounted compressor, temperature range 33-41 F
- SLEEK, SHINY, STAINLESS, STEEL The exterior and interior of the Kool more commercial cooler is crafted of durable heavy duty stainless steel. Preprogrammed digital controls feature auto-defrost.
- ETL Listed for Safety and Sanitation, Backed by a 1-year warrenty.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.