3 Compartment Stainless Steel Commercial Kitchen Sink with Drainboard - Bowl Size 10" x 14" x 10"

  • Mfr # SC101410-12R3

  • Zoro # G306170411


product price:  $745.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC101410-12R3
Zoro #
G306170411
UPC #
810019862021
Country of Origin
China

Description

The KoolMore SC101410-12R3 three bay stainless steel commercial kitchen sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. This sink comes with three bowls, making it great for a standard wash, rinse, and sanitize operation. Each basin is 10" deep, allowing you to wash a variety of tall items, while the space-saving 10" width is perfect for maximizing limited space: an excellent solution for coffee shops, bakeries, mobile food trucks, and all types of restaurants.
The 12" right side drainboard provides valuable space for stacking or drying dishes. It is NSF certified, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. The 1 1/2” plastic bullet feet allow you to level the sink for the best possible stability. Included with your sink, are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks
Overall dimensions
Length: 45 Inches
Width: 20 Inches
Height: 44.5 inches
Tub Size
Left to right: 10 Inches
Front to Back: 14 Inches
Depth: 10 Inches
Other dimensions
Drainboard length: 12 inches
Drainboard width: 16.5 Inches
Work surface height: 36 Inches
Legs: 22.5 inches
Faucet centers: 8 Inches
Faucet holes: 1.2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3.5 inches
Drain outlet size: 1 1/2 Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.