3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Large Drainboard

  • Mfr # SC121610-16L3

  • Zoro # G606170388


product price: $875.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC121610-16L3
Zoro #
G606170388
UPC #
858154008133
Country of Origin
China

Description

The Kool More SC121610-16L3 three bay stainless steel commercial kitchen sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. This sink comes with three bowls, making it great for a standard wash, rinse, and sanitize operation. Each basin is 10"deep, allowing you to wash a variety of tall items, while the space-saving 12" x 16" size is perfect for maximizing limited space: an excellent solution for coffee shops, bakeries, small delis, and all types of restaurants. The 16" left side drain board provides plenty of space for stacking or drying dishes. It is NSF certified, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. The 1 1/2 plastic bullet feet allow you to level the sink for the best possible stability. Included with your sink, are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws. Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks Overall dimensions Length: 55 Inches Width: 22 Inches Height: 44. 5 inches Tub Size Left to right: 12 Inches Front to Back: 16 Inches Depth: 10 Inches Other dimensions Drain board length: 16 inches Drain board width: 18. 5 Inches Work surface height: 36 Inches Legs: 22. 5 inches Faucet centers: 8 Inches Faucet holes: 1. 2 Inches Backsplash Height 11 Inches Backsplash width: 2 Inches Drain basket: 3. 5 inches Drain outlet size: 1 1/2 Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.