30 in. 1.5 cu.ft Over-the-Range Convection Microwave Oven in Black KM-MOTC-15SS

  • Mfr # KM-MOTC-15SS

  • Zoro # G215499771


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Color
Stainless Steel
Length
16.42 in
Width
31.3 in
Depth
15.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MOTC-15SS
Zoro #
G215499771
UPC #
810019866968
Country of Origin
China

Dimensions

Length
16.42 in
Width
31.3 in
Depth
15.04 in

Details

Voltage
120V
Color
Stainless Steel

Description

KoolMore 1.5 Cu. Ft. Over the Range Convection Microwave.With both microwave and convection cooking capabilities, this 900W microwave offers a temperature range of 100 DegF to 450 DegF, perfect for reheating leftovers or baking meals. It's 1.5 cu. ft. interior provides ample room for various dishes, while the 10 power levels, six one-touch settings, and express cooking options make customization easy. The 300 CFM ventilation system keeps your kitchen air clean, and the convertible venting system offers flexible installation options. LED interior lighting ensures visibility while cooking, a The diamond-shaped stainless-steel interior reflects microwaves for even cooking, and the sleek exterior adds durability and easy cleaning. Equipped with convection accessories and clear installation instructions, the KoolMore microwave is UL-listed, DOE compliant. Key Features: Enjoy the flexibility to microwave or bake with convection, offering a temperature range of 100 DegF to 450 DegF, powered by a 900W microwave. With 1.5 cubic feet of interior space, you have ample room for a variety of dishes. Customizable Cooking with Easy Controls: Choose from 10 power levels to perfectly suit your cooking needs, from softening butter to cooking full meals, all managed through an intuitive digital control panel featuring six one-touch settings and express cooking options for added convenience. 300 CFM Ventilation System: Can be installed with top, rear, or ductless venting, providing flexibility in installation. The interior LED light provides visibility during cooking, and the surface light illuminates your stovetop. Child Safety Locks.
  • Microwave and Convection Cooking: Enjoy the flexibility to microwave or bake with convection, offering a temperature range of 100°F to 450°F, powered by a 900W microwave.
  • Spacious Cooking Capacity: With 1.5 cubic feet of interior space, you have ample room for a variety of dishes.
  • Customizable Cooking with Easy Controls: Choose from 10 power levels to perfectly suit your cooking needs, from softening butter to cooking full meals, all managed through an intuitive digital control panel featuring six one-touch settings and express cooking options for added convenience.
  • 300 CFM Ventilation System: This keeps your kitchen air clean and free from smoke and grease with a powerful exhaust system, featuring 2 exhaust filters for superior air purification.
  • Convertible Vent System: Can be installed with top, rear, or ductless venting, providing flexibility in installation.
  • LED and Incandescent Lighting: The interior LED light provides visibility during cooking, and the surface light illuminates your stovetop.
  • Child Safety Locks: Keep your family safe with a lockout feature to prevent accidental operation.
  • Stainless-Steel Construction: The microwave features a unique diamond-shaped stainless-steel interior that reflects and circulates microwaves for even cooking and eliminates cold spots, ensuring perfectly cooked meals every time. The smooth, stainless-steel exterior adds a sleek, modern aesthetic while offering durability and easy cleaning.
  • Convection Baking Accessories: This microwave comes equipped with a wire rack, wire shelf, and a removable turntable, allowing for versatile convection and combination cooking. The wire rack is perfect for elevating food to ensure even heating, while the turntable guarantees consistent cooking results from all angles.
  • Cutout Dimensions for Installation: Requires a 30-inch cabinet width, 13-inch cabinet depth, and a minimum of 66 inches from the floor to the top of the microwave for proper installation. Ensure 30 inches of clearance between the bottom of the microwave and the cooking surface of your range.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.