30 in. 1.6 cu.ft Over-the-Range Microwave Oven in Black KM-MOTSC-16BSS

  • Mfr # KM-MOTSC-16BSS

  • Zoro # G015488166


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Color
Stainless Steel
Width
31.3 in
Length
16.42 in
Depth
15.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MOTSC-16BSS
Zoro #
G015488166
UPC #
810019865428
Country of Origin
China

Dimensions

Width
31.3 in
Length
16.42 in
Depth
15.04 in

Details

Voltage
120V
Color
Stainless Steel

Description

KoolMore 30 Inch 1.6 Cu. Ft. 1000W Over the Range Microwave Upgrade your kitchen with the 30-inch Over-the-Range Microwave, delivering a powerful 1000W of cooking power and 1.6 cu. ft. of interior space. Offering 10 power levels, this versatile microwave handles a variety of dishes with precision. Its fingerprint-resistant stainless-steel finish Not only adds sleek elegance but ensures easy maintenance. Equipped with advanced carbon and metal exhaust filters, it excels at removing smoke, grease, and odors, perfect for any kitchen. Dual lighting enhances visibility, with LED interior lights for monitoring food and incandescent lighting to brighten your stovetop. Sensor cooking techNology optimizes cooking and reheating times for perfect results, while the 6 quick-set menu buttons and multi-stage cooking make meal prep a breeze. A 300 CFM ventilation system efficiently clears the air, and safety is ensured with a child lock feature. Easy to install, with convertible venting options and a 30-inch cutout. UL-listed and DOE-compliant. Key Features: Powerful 1000W Microwave : This 30-inch over-the-range microwave offers 1.6 cu. ft. of interior space and 10 power levels, giving you the versatility to cook a wide range of dishes with precision. Fingerprint-Resistant Stainless-Steel Finish : The sleek stainless-steel exterior is Not only stylish but also resistant to fingerprints, making it easy to maintain a clean look in your kitchen. Carbon and Metal Exhaust Filters : Designed for superior ventilation, the carbon and metal exhaust filters ensure effective removal of odors, smoke, and grease, making it ideal for kitchen environments. Dual Lighting System: Features LED interior lighting for crystal-clear visibility inside the microwave, ensuring you can monitor your food as it cooks. Additionally, incandescent over-the-range lights provide bright illumination for your countertop, enhancing your cooking experience with well-lit surroundings. Sensor Cooking and Reheat Functions : Equipped with advanced sensor techNology, this microwave automatically adjusts cooking times and power levels for optimal results when reheating or cooking. Multi-Stage Cooking & Quick-Set Menu Buttons : Simplify your meal preparation with multi-stage cooking and 6 quick-set menu buttons, allowing you to express cook, defrost by time or weight, or use the 30-second express cooking feature. 300 CFM Ventilation System :


  • Stylish and versatile this microwave takes up far less space than a traditional cabinet-mounted microwave, so you can maintain a clean, efficient kitchen space without sacrificing cooking needs.
  • The KoolMore over the range microwave is fitted with a 300 CFM motor that helps quickly and efficiently vent smoke, odors, and even moisture to improve cooking effectiveness.
  • Our built-in microwave features a stainless-steel front and a beautiful touch panel to let you easily control settings, power levels, cook time, defrost time, and other essential cooking requirements.
  • This 1.3 cu. ft. microwave features a turntable you can turn on or off to help improve cooking efficiency, and controllable fan and light to give you more options for venting heat and checking on food
  • Offering the best of both a traditional range hood and an over-the-range microwave, but in a much slimmer, more compact package.
  • This low-profile microwave saves space, supports all your cooking needs, and ventilates smoke and odors as effectively as a hood. Also contains a oven lamp and hood function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.