30 in. 21 cu. ft. Commercial Auto Defrost Glass Door Reach-In Freezer in White KM-RIF-1GD21C-A
Mfr # KM-RIF-1GD21C-A
Zoro # G215488157
Key Features
Specifications
Product Information
Dimensions
Details
Description
KoolMore 21 Cu. Ft. Commercial Reach-In Freezer Upgrade your commercial kitchen with the KoolMore 21 cu. ft. Commercial Reach-In Freezer, the ultimate solution for efficient and reliable frozen storage. ETL listed for safety and sanitation, this freezer boasts a spacious 21 cu. ft. capacity with five adjustable steel wire shelves, each holding up to 66 lbs. Designed for convenience, it features a glass door for easy viewing, an auto defrost system to prevent ice buildup, and digital controls for precise temperature adjustments ranging from -7.5 to 0 DegF. Its energy-efficient operation, consuming just 1232-KWH/year, is powered by a bottom-mounted compressor, ensuring consistent cooling. The durable metal PCM exterior and white HIPS interior offers a sleek look and long-lasting durability, while the two front adjustable legs and rear casters provide easy mobility. Operating quietly at 48 decibels, this freezer is perfect for bustling commercial environments. Additional features include a safety lock for secure storage, making the KoolMore Reach-In Freezer an essential addition to any professional kitchen. Key Features: 21 cu. ft. Storage Capacity : Offers ample space with five adjustable steel wire shelves, each capable of holding up to 66 lbs., providing flexibility for various storage needs. Auto Defrost : Reduces maintenance by preventing ice buildup, ensuring the freezer operates efficiently and smoothly. Digital Controls : The digital temperature control system allows precise temperature adjustments, maintaining a consistent range of -7.5 to 0 DegF. Anti-Condensation Glass Door: The reach-in freezer features an anti-condensation glass door, ensuring clear visibility of contents while preventing fogging and moisture build-up, which helps maintain an attractive display and optimal storage conditions. Energy Efficient : With a low energy consumption rate of 1232-KWH/year, this freezer is designed to minimize energy costs while providing reliable performance. Sturdy Construction : Made with a durable metal PCM exterior and a white HIPS interior, this freezer is built to last in demanding commercial environments. Easy Mobility : Equipped with two front adjustable legs and two rear casters for easy positioning and stability. Low Noise Level : Operates at a quiet 48 decibels, minimizing disruptions in a busy commercial setting. Safety Features : Includes a safety lock to secure contents, ensuring peace of mind in busy commercial settings. ETL Certified.
- Digital Controls: The digital temperature control system allows precise temperature adjustments, maintaining a consistent range of -7.5 to 0°F.
- Sturdy Construction: Made with a durable metal PCM exterior and a white HIPS interior, this freezer is built to last in demanding commercial environments.
- Anti-Condensation Glass Door: The reach-in freezer features an anti-condensation glass door, ensuring clear visibility of contents while preventing fogging and moisture build-up, which helps maintain an attractive display and optimal storage conditions.
- 21 cu. ft. Storage Capacity: Offers ample space with five adjustable steel wire shelves, each capable of holding up to 66 lbs., providing flexibility for various storage needs.
- Auto Defrost: Reduces maintenance by preventing ice buildup, ensuring the freezer operates efficiently and smoothly.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.