30 In. Floor Standing Bagel Bakery Display Case With 6 Baskets, Open Back With Side LED
- Mfr # KM-FDC-B6
- Zoro # G723368620
product price:Â
$
1,348.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-FDC-B6
- Zoro #
- G723368620
- UPC #
- 810158921139
- Country of Origin
- China
Description
KoolMore Floor Standing Bagel Bakery Display Case with 6 Baskets, Open Back with Side LED The KoolMore Floor Standing Bagel Bakery Display Case is designed to showcase baked goods with maximum visibility and convenience. Featuring a spacious three-tier layout with six included wire baskets, it provides organized, high-capacity storage for bagels, pastries, and packaged items. The open-back design allows for quick access and easy restocking, making it ideal for fast-paced bakery and cafe environments. Surrounded by tempered glass on all sides, this unit offers a clear, attractive display, while warm 2700K LED lighting from both sides enhances product presentation. Built with durable commercial-grade materials and finished in a sleek black exterior, it delivers both style and reliability. Energy-efficient and easy to operate. Key Features: Spacious 3-Tier Display with 6 Included Baskets: Designed for high-visibility merchandising, this unit features three levels with six PVC-coated wire baskets, each holding up to 5.3 lbs., perfect for organizing bagels, pastries, and packaged goods. Open-Back Design for Fast & Easy Access: The open-rear design allows staff to quickly restock and serve items without doors, improving efficiency in busy bakery and cafe environments. Bright Dual Side LED Lighting (2700K): Warm, side-mounted LED lighting enhances product appearance, creating an inviting display that highlights baked goods and encourages customer engagement. All-Around Tempered Glass for Maximum Visibility: Clear tempered glass panels on all sides provide full product visibility while maintaining durability in commercial settings. Adjustable Shelving for Flexible Merchandising: Shelves can be repositioned to accommodate different product sizes, giving you flexibility to display a variety of baked goods and snacks. Durable Commercial-Grade Construction: Built with painted steel and glass, along with PVC-coated steel wire baskets, ensuring long-lasting performance in high-traffic environments. Energy-Efficient Plug-In Operation: Uses only 6 watts with standard 110V plug-in installation, offering low energy consumption (70 kWh/year) while powering interior lighting. Stable Floor-Standing Design with Adjustable Legs: Equipped with four sturdy feet and adjustable leveling legs to ensure stability on uneven surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.