Commercial Single Aluminum Swinging Traffic Door - 30 In. x 84 In. Door Opening
- Mfr # KM-SWD30
- Zoro # G416018245
product price:
$
889.99
/ea
Key Features
Material
Aluminum
Color
Aluminum
Width
28.56 in
Size
30 in
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-SWD30
- Zoro #
- G416018245
- UPC #
- 810158923416
- Country of Origin
- China
- Material
- Aluminum
- Color
- Aluminum
- Configuration
- Single
- Shape
- Rectangle
- Finish
- Silver
Dimensions
- Width
- 28.56 in
- Size
- 30 in
Description
- •Durable Anodized Aluminum Construction
- •Reinforced Spine with Built-in Window
- •Lightweight and Easy to Operate
- •Adjustable Top Hinge Assembly
- •Fits Standard 30" x 84" Openings
- •Self-Closing Swing Door Style
- •Reversible Door Swing for Maximum Flexibility
- •2-Year Manufacturer's Warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.