Shop KOOLMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30 in. Glass-Door Reach-In Refrigerator with Top-Mounted Compressor, 25 cu. ft. in Stainless-Steel
- Mfr # KM-RIR-1D-GD-TM
- Zoro # G424081842
product price:Â
$
3,262.99
/ea
Key Features
Refrigerator Item
Refrigerator
Standards
ETL Listed for Safety and Sanitation
Control Type
Digital
Color
Stainless-Steel
Finish
Stainless-Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-RIR-1D-GD-TM
- Zoro #
- G424081842
- UPC #
- 810158928282
- Country of Origin
- China
Dimensions
- Overall Height
- 81.7 in
- Overall Depth
- 33 in
- Width
- 29 in
Details
- Refrigerator Item
- Refrigerator
- Standards
- ETL Listed for Safety and Sanitation
- Control Type
- Digital
- Color
- Stainless-Steel
- Finish
- Stainless-Steel
- Light Technology
- LED
- Key Lock
- Yes
- Application
- Commercial
- Temperature Range (F)
- 33-40℉
- Defrost
- Automatic
- Construction Material
- Stainless-Steel
- Refrigerator Capactiy
- 25 cu. ft.
- Voltage
- 115V
Description
30 In. Stainless Steel Top Mount Reach-In Refrigerator, 25 Cu. Ft., Glass Self-Closing Swing Door Designed for performance and visibility, this 30" commercial reach-in refrigerator features a dual-pane glass door that showcases contents clearly, making it ideal for merchandising beverages and grab-and-go items. With a spacious 25 cu. ft. capacity, it offers ample storage for commercial environments while maintaining consistent temperatures between 33 DegF and 40 DegF for optimal food preservation. The top-mounted compressor keeps critical components away from floor-level dust and grease, improving efficiency and extending the life of the unit. Built with a durable stainless-steel interior and exterior, it is designed for long-term use and easy maintenance. Adjustable shelves provide flexible organization, while bright LED lighting enhances product visibility. The self-closing, reversible glass door improves accessibility and workflow. ETL listed, this unit delivers reliable and professional performance. Key Features: Glass Door Merchandiser Design for Product Visibility: Features a dual-pane glass door for clear visibility, ideal for displaying beverages, packaged goods, and grab-and-go items. Large 25 Cu. Ft. Commercial Capacity: Provides generous storage space for fresh ingredients and beverages, making it ideal for commercial kitchens and retail environments. ETL Listed. Top-Mounted Compressor for Cleaner Operation & Longevity: Keeps the system away from floor-level dust and grease, improving airflow, reducing maintenance, and extending equipment life. Optimal Temperature Range for Fresh Food Storage: Maintains consistent temperatures from 33 DegF to 40 DegF, ensuring proper preservation of perishable items. Durable Stainless-Steel Interior & Exterior: Built with stainless steel for long-lasting durability, corrosion resistance, and easy cleaning. Spacious Interior with Adjustable Shelving: Includes 3 adjustable heavy-duty shelves for flexible organization and efficient product display. Self-Closing Glass Door with Reversible Design: Enhances efficiency while allowing flexible installation and convenient access. Digital Temperature Control with LED Display: Provides precise and easy-to-monitor temperature management.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.