30 in. Microwave Drawer, 1.2 cu. ft. Capacity in Stainless-Steel KM-MD30-SS

  • Mfr # KM-MD30-SS

  • Zoro # G315553946


product price: $1,339.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
29.9 in
Depth
26.1 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MD30-SS
Zoro #
G315553946
UPC #
810019869686
Country of Origin
China

Dimensions

Width
29.9 in
Depth
26.1 in
Length
16 in

Details

Color
Stainless Steel

Description

Upgrade your kitchen with the KoolMore 30 Inch Microwave. This stainless steel marvel seamlessly integrates into any kitchen, bringing a sleek design that enhances both modern and traditional settings. The top control panel provides easy access to various functions, making precision cooking a breeze. It efficiently accommodates various dish sizes with its 1.2 cu. ft. capacity, the Auto Drawer door adds a touch of sophistication to your kitchen tasks. UL certification ensures top-Notch safety, while the built-in installation contributes to a clean and polished kitchen aesthetic. With easy maintenance through the manual clean type, this microwave drawer is stylish and practical. Experience hassle-free installation with the UL plug, and enjoy energy-efficient performance with 1000 watts. Elevate your kitchen with the KoolMore 30-inch microwave Drawer - where inNovation meets elegance in the heart of your home. Product Details: Stainless Steel Finish Interior Capacity: 1.2 cu. ft. 10 Power Levels UL Certified Built-In Installation 1000 Watts of Power


  • Our pull-out low-profile microwave drawer is a smart, stylish way to utilize a microwave oven in the kitchen without leaving it on the counter or hung over the stove.
  • This 120-Volt, 60Hz, 1000-Watt microwave provides plenty of power for cooking and defrosting food, and with 10 microwave power levels with time and memory control, you'll love using it for everything.
  • The stylish design of our built-in microwave is further enhanced with a simple OneTouch open door design and a slow-close door making it easy to start heating or reheating food with amazing efficiency
  • Space-saving flat bottom design-increasing kitchen space is especially important when space is limited which is why this 1.2 cu. ft. microwave features a flat bottom to reduce the space it uses.
  • A beautiful appliance that looks great in modern, or farmhouse-style kitchens. Our microwave easily matches appliances and creates a sophisticated look that sets itself apart from countertop units
  • This pull-Out Microwave Drawer can be mounted right into the wall or your kitchen cabinetry. It has a premium pull handle and memory/timer functions.
  • 30 po. Tiroir micro-ondes, capacité de 1,2 pi3 en acier inoxydable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.