Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 in. Over the Range Low Profile Microwave in Stainless-Steel, 1.2 cu. ft.

  • Mfr # KM-MLPOT-1SS

  • Zoro # G915488174


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Length
10.3 in
Depth
18.6 in
Width
29.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MLPOT-1SS
Zoro #
G915488174
UPC #
810019868122
Country of Origin
China

Dimensions

Length
10.3 in
Depth
18.6 in
Width
29.88 in

Details

Color
Stainless Steel

Description

A Sleek, Low-Profile Microwave that offers a smaller footprint without sacrificing functionality. A microwave is a staple in almost every kitchen today. But so many microwaves, even those mounted over your stove, are big, bulky, and feel like they take up too much space. We developed the KoolMore Low-Profile Microwave as a way to enjoy all the features and functionalities of a standard microwave, but with a slim, minimalistic design that fits in seamlessly with modern, tidy kitchens. Featuring 1000 watts of power, a glass turntable, and a smaller, more compact 1.2 cu. ft. interior, these over-the-range microwaves let you cook quickly and efficiently while still maintaining a space that fits your lifestyle. Great for express and conventional cooking, featuring 10 individual power settings as well as a kitchen timer, defrost based on weight, express cooking from 1-6 minutes, and speeding cooking that adds a quick 30 seconds this microwave oven does it all. Features: Low-Profile Microwave Oven Over-the-Range Mounting 1000-Watt Output Power 10 Adjustable Power Levels High-Performance 400 CFM Heat Venting Auto Cooking Menus and Functions Rotating Turntable with Glass Tray


  • Stylish and versatile this microwave takes up far less space than a traditional cabinet-mounted microwave, so you can maintain a clean, efficient kitchen space without sacrificing cooking needs.
  • Featuring 10 individual power settings as well as a timer, defrost based on weight, express cooking from 1-6 minutes, and speeding cooking that adds a quick 30 seconds this microwave oven does it all.
  • The KoolMore low-profile small microwave is fitted with a 400 CFM motor that helps quickly and efficiently vent smoke, odors, and even moisture to improve cooking effectiveness.
  • Our built-in microwave features a stainless-steel front and a beautiful touch panel to let you easily control settings, power levels, cook time, defrost time, and other essential cooking requirements.
  • This 1.2 cu. ft. microwave features a turntable you can turn on or off to help improve cooking efficiency, and controllable fan and light to give you more options for venting heat and checking on food

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.