Shop KOOLMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30 in. Solid Door Reach-In Freezer with Top-Mounted Compressor, 25 cu. ft. in Stainless-Steel
- Mfr # KM-RIF-1D-SS-TM
- Zoro # G824081848
product price:Â
$
2,958.99
/ea
Key Features
Standards
ETL Listed for Safety and Sanitation
Application
Commercial
Defrost
Automatic
Control Type
Digital
Key Lock
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-RIF-1D-SS-TM
- Zoro #
- G824081848
- UPC #
- 810158929654
- Country of Origin
- China
Dimensions
- Width
- 29 in
- Height
- 81.7 in
- Length
- 33 in
Details
- Standards
- ETL Listed for Safety and Sanitation
- Application
- Commercial
- Defrost
- Automatic
- Control Type
- Digital
- Key Lock
- Yes
- Material
- Stainless-Steel
- Temp. Range
- -8 to 0℉
- Capacity
- 25 cu. ft.
- Voltage
- 115 V
- Light Technology
- LED
- Color
- Stainless-Steel
- Finish
- Stainless-Steel
- Item
- Freezer
Description
KoolMore 30 In. Stainless-Steel Top Mount Reach-In Freezer, 25 Cu. Ft., Solid Self-Closing Swing Door Designed for performance and reliability, this 30" commercial reach-in freezer offers 21.7 cu. ft. of storage capacity for demanding foodservice environments. Featuring a top-mounted refrigeration system, it keeps critical components away from grease and debris, improving efficiency and extending the unit's lifespan. The freezer maintains a consistent temperature range of -8 DegF to 0 DegF, ensuring safe storage of frozen foods and ingredients. Built with a durable stainless-steel interior and exterior, it is designed for long-lasting use and easy cleaning. Inside, adjustable heavy-duty shelves provide flexible organization, while bright LED lighting enhances visibility. The self-closing, reversible swing door improves workflow and accessibility in busy kitchens. Digital controls allow precise temperature management, and casters provide easy mobility for cleaning and repositioning. ETL listed, this freezer delivers dependable commercial performance. Key Features: High-Capacity 25 Cu. Ft. Commercial Freezer: Provides ample storage space for frozen foods, ingredients, and bulk items, ideal for restaurants and commercial kitchens. Top-Mounted Refrigeration System for Efficiency & Longevity: Keeps the compressor away from floor debris and grease, improving performance, airflow, and long-term reliability. Wide Temperature Range for Reliable Freezing: Maintains temperatures from -8 DegF to 0 DegF, ensuring safe and consistent storage for frozen goods. Durable Stainless-Steel Interior & Exterior: Built with stainless steel inside and out for maximum durability, corrosion resistance, and easy cleaning. Spacious Interior with Adjustable Shelving: Includes 3 adjustable heavy-duty shelves for flexible organization and high-capacity storage. Self-Closing Swing Door with Reversible Design: Enhances efficiency and convenience while allowing adaptable installation in tight spaces. Digital Temperature Control with LED Display: Provides precise, easy-to-monitor temperature management for consistent performance. Interior LED Lighting for Clear Visibility: Bright LED lighting improves product visibility and accessibility.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.