30 in. Solid Door Reach-In Refrigerator with Top-Mounted Compressor, 25 cu. ft. in Stainless-Steel
- Mfr # KM-RIR-1D-SS-TM
- Zoro # G124081852
product price:Â
$
3,098.99
/ea
Key Features
Width
29 in
Voltage
115V
Control Type
Digital
Refrigerator Item
Refrigerator
Finish
Stainless-Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-RIR-1D-SS-TM
- Zoro #
- G124081852
- UPC #
- 810158921849
- Country of Origin
- China
- Voltage
- 115V
- Control Type
- Digital
- Refrigerator Item
- Refrigerator
- Finish
- Stainless-Steel
- Standards
- ETL Listed for Safety and Sanitation
- Color
- Stainless-Steel
- Application
- Commercial
- Defrost
- Automatic
- Light Technology
- LED
- Key Lock
- Yes
- Construction Material
- Stainless-Steel
- Temperature Range (F)
- 33-40℉
- Refrigerator Capactiy
- 25 cu. ft.
Dimensions
- Width
- 29 in
- Overall Height
- 81.7 in
- Overall Depth
- 32.2 in
Description
30 In. Stainless-Steel Top Mount Reach-In Refrigerator, 25 Cu. Ft., Solid Self-Closing Swing Door Built for efficiency and durability, this 30" commercial reach-in refrigerator offers 25 cu. ft. of storage capacity, making it ideal for back-of-house kitchen operations. The solid stainless-steel door provides superior insulation, helping maintain consistent internal temperatures between 33 DegF and 40 DegF while improving energy efficiency. A top-mounted compressor keeps critical components away from floor-level dust and grease, enhancing airflow and extending the lifespan of the unit. Constructed with a stainless-steel interior and exterior, this refrigerator is designed for long-lasting performance and easy cleaning. Inside, adjustable heavy-duty shelves provide flexible storage options for a variety of products, while bright LED lighting ensures clear visibility. The self-closing, reversible swing door improves workflow and accessibility in busy environments. Digital controls allow precise temperature management, and casters provide easy mobility for cleaning and repositioning. ETL listed, this unit delivers reliable commercial performance. Key Features: Large 25 Cu. Ft. Commercial Refrigerator Capacity: Offers generous storage space for fresh ingredients, prep items, and beverages in demanding commercial environments. Top-Mounted Compressor for Cleaner Operation & Longevity: Keeps the system away from floor-level dust and grease, improving airflow, reducing maintenance, and extending equipment life. ETL Listed. Optimal Temperature Range for Fresh Food Storage: Maintains consistent temperatures from 33 DegF to 40 DegF, ensuring safe and reliable storage of perishable items. Durable Stainless Steel Interior & Exterior Construction: Built with stainless steel for long-lasting durability, corrosion resistance, and easy cleaning. Spacious Interior with Adjustable Shelving: Includes 3 adjustable heavy-duty shelves with high load capacity for flexible organization. Self-Closing Swing Door with Reversible Design: Enhances workflow efficiency and allows flexible installation in tight kitchen spaces. Digital Temperature Control with LED Display: Provides precise and easy-to-monitor temperature management.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.