Zoro Homepage

30 in. Stainless-Steel Professional Gas Range, .

  • Mfr # KM-FR30G-SS

  • Zoro # G315488187


product price: $2,056.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
29.9 in
Depth
25 in
Length (In.)
35.4 in
Fuel Type
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-FR30G-SS
Zoro #
G315488187
UPC #
810019860522
Country of Origin
China

Dimensions

Width
29.9 in
Depth
25 in
Length (In.)
35.4 in
Size
30 in

Details

Color
Stainless Steel
Fuel Type
Gas

Description

Cook, Bake, and Broil Your Way to Fabulous Dinners and Meals with this 5-Burner Professional Gas Range When it comes to the kitchen few appliances are more important than a good range, that is why we developed the KoolMore Professional Gas Range with 5-Burner Cooktop to provide you the kind of chef-quality support you want but with the quick, easy convenience you need in your day-to-day life. Designed with high-performance gas burners, a fan-assisted heating element that enhances the convection oven, and all the little extras you need to craft great food quickly and safely, its the perfect choice for kitchens everywhere. With Faster, More Efficient Cooking features a convection oven with a fan that helps circulate heat more evenly around food. Helping food cook more effectively. Features: Chef-Quality Gas Range Stove Rapid Convection Cooking with Fan-Assisting Heating. Front Manual Control KNobs and Digital Timer. Modern Stainless-Steel Craftsmanship Broil, Bake, Convection Baking. High-Performance Sealed Burners Optimal Kitchen Sizing and Convenience


  • Chef-Quality Gas Range Stove Ideal for modern kitchens this 30-inch gas range with 5 burner cooktop provides plenty of space for cooking up delicious meals for dinner or an entire holiday party.
  • Able to cook far faster than traditional gas range ovens this range features a premier convection oven that circulations heat and air more rapidly thanks to a fan-assisted heating element.
  • This range top boasts 5 individual burners, each with their own BTU power, to better support boiling, frying, and simmering without overcooking. Vital for crafting fresh, healthy, and delicious meals.
  • Our 5 burner range is crafted with a smudge and fingerprint resistant stainless steel that enhances the look of your kitchen and provides long-lasting durability and resilience for cooking and baking.
  • The gas range oven is 30 and boasts leveling legs underneath to help you level the unit in place, so you can create a more seamless kitchen experience. Overall Dimensions: 29.9 x 25.0 x 35.4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.