30 in. Warming Drawer with Three Compartments in Stainless-Steel KM-RWD-30SS

  • Mfr # KM-RWD-30SS

  • Zoro # G815553903


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Color
Stainless Steel
Depth
24.8 in
Width
29.9 in
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-RWD-30SS
Zoro #
G815553903
UPC #
810019867583
Country of Origin
China

Dimensions

Depth
24.8 in
Width
29.9 in
Length
10.5 in

Details

Voltage
120V
Color
Stainless Steel

Description

Introducing the KoolMore 30 in. Stainless Steel Warming Drawer - where modern elegance meets top-tier functionality to enhance your kitchen experience. Whether youre hosting a dinner party or preparing multiple dishes for a family meal, this warming drawer ensures every dish stays at the perfect serving temperature until its time to enjoy. With its sleek stainless steel finish, the spacious interior easily accommodates multiple plates or large trays, adding both style and practicality to your kitchen setup. The easy-to-use digital controls allow precise temperature adjustments for everything from keeping food warm to proofing dough or slow cooking. Quiet and energy-efficient, this warming drawer also comes CSA certified, guaranteeing safety and performance standards that provide peace of mind in your home. Upgrade your kitchen with this perfect blend of inNovation, sophistication, and reliability for a seamless cooking experience every time. Product Details: Effortless Temperature Control: The intuitive digital controls allow you to easily adjust and maintain the ideal temperature for every dish, ensuring your meals are always perfectly warm. Elegant Stainless Steel Finish: Featuring a sleek and modern stainless steel design, this warming drawer adds a touch of sophistication to any kitchen space. Spacious Interior: With ample space to accommodate multiple dishes, this 30-inch warming drawer is perfect for hosting large dinners and keeping meals warm until served. Quiet, Smooth Operation: Designed for seamless use, this warming drawer operates quietly and efficiently, providing a stress-free cooking experience. Energy-Efficient Performance: Engineered with energy efficiency in mind, this appliance delivers powerful warming capabilities without driving up energy costs. Perfect for Entertaining: Ideal for dinner parties, the warming drawer keeps dishes at optimal serving temperature, so you can serve everything fresh and hot without any rush. Versatile Use: From warming plates to gently reheating food, the versatile functionality of this drawer ensures it meets your every need in the kitchen. Durable and Reliable: Built from high-quality stainless steel, this warming drawer is as durable as it is stylish, ensuring long-lasting performance in any kitchen. Easy-to-Clean Surface: The smooth stainless steel exterior Not only looks great but is also easy to clean, making kitchen upkeep simple and hassle-free.


  • Culinary Convenience: Unlock a world of culinary convenience with the premium stainless steel warming drawer, Ideal for hosting dinner parties or preparing feasts.
  • User-Friendly Controls: Take charge of your kitchen with user-friendly digital controls, effortlessly adjust settings for the perfect temperature every time.
  • Spacious Interior Design: Enjoy a generously spacious interior that accommodates various dish sizes and types.
  • Energy Efficiency: Benefit from energy-efficient performance, ensuring optimal functionality without excessive energy consumption.
  • Temperature Precision: Utilize simple thermostatic temperature control to easily and precisely adjust the temperature based on your cooking needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.