30'' x 30'' 18-Gauge 304 Stainless Steel Commercial Work Table with Casters

  • Mfr # CT3030-18C

  • Zoro # G915485425


product price:  $355.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Length
30 in
Width
30 in
Depth
30 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT3030-18C
Zoro #
G915485425
UPC #
810019863059
Country of Origin
China

Dimensions

Length
30 in
Width
30 in
Depth
30 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

Expand Your Workspace and Support DIY Projects with a Multipurpose Stainless-Steel Worktable from KoolMore When youre working with tools, utensils, or other hands-on equipment and accessories a good table is important, especially when things get dirty, messy, or covered in dust and debris. We developed the KoolMore Stainless-Steel Commercial Work Table to better support all your projects and ideas, so you can keep things neat, tidy, and organized while working with all types of different equipment. Great for use around the house, for small businesses, or even in cafes or restaurants this sleek metal table provides plenty of workspace for all your creative outlets. Multipurpose Stainless-Steel Workspace Our versatile steel worktables are designed to support all your personal and professional needs which means they can be used for supporting woodworking, mechanical projects, and DIY crafting or design jobs, as well as for restaurants, delis, or bakeries, working with natural foods and fresh ingredients. Enhanced Resilience and Versatile Convenience We use a food-grade stainless-steel thats strong, durable, and easy to wipe down and keep clean, which means its great for a chefs kitchen, garage at home, and tons of other everyday workspaces. Our portable table also features rolling, lockable caster wheels, and extra storage space, so you can better customize your work area needs.


  • Versatile Workspace Table – This high-quality NSF metal work table offers a clean, food grade surface perfect for preparing food, working with tools, managing equipment, and so much more.
  • Stainless-Steel Craftsmanship – Our work table with wheels is crafted with high-quality 304SS 18 gauge steel which is rust and corrosion resistant, easy to clean and wipe down, and offers long-term durability and resilience.
  • Large Undershelf Capacity – This heavy duty commercial work table features a large undershelf capacity to give you plenty of options for storing and organizing boxes, tools, and equipment to make things more accessible and organized.
  • Optional Lockable, Rolling Wheels or Adjustable Leveling Feet – This metal workstation includes both smooth-rolling 5" caster wheels or adjustable leveling plastic feet with non-skid bottoms that can adjust up to 1" so you can choose between the two based on your specific workspace needs.
  • Personal and Professional Use – As a stainless-steel table this work table with wheels can be used in your own garage or home for common DIY projects or in a commercial environment such as restaurant, deli, bakery, or other small business.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.