Shop KOOLMORE
Additional $340.00 delivery surcharge applies per item.
See details
See all product information
Create Account
31 in. 25 cu. ft. Commercial Indoor Glass-Door Ice Merchandiser Freezer in Black
- Mfr # KM-IM31-1GD
- Zoro # G716299351
product price:
$
4,459.99
/ea
Key Features
Item - Ice Machines
Ice Merchendiser
Ice Machine Storage Capacity
25 cu. ft.
Voltage - Ice Machines
115V
Width
31.1 in
Defrost
Automatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-IM31-1GD
- Zoro #
- G716299351
- UPC #
- 810158927650
- Country of Origin
- China
Dimensions
- Width
- 31.1 in
- Height
- 84.06 in
- Inside Diameter
- 25.2 in
- Length
- 33.31 in
Details
- Item - Ice Machines
- Ice Merchendiser
- Ice Machine Storage Capacity
- 25 cu. ft.
- Voltage - Ice Machines
- 115V
- Defrost
- Automatic
- Standards
- ETL
- Control Type
- Digital Control
- Housing Material
- Steel
- Color
- Black
Description
Spacious 25.6 Cu. Ft. Storage Capacity: Holds a high volume of bagged ice, ensuring businesses stay fully stocked to meet customer demand while minimizing restocking frequency. Precision Temperature Control -7°F to 0°F: Maintains optimal freezing conditions with a digital thermostat, preventing ice from clumping or melting while keeping it at a consistently cold temperature. Tempered Glass Door with Anti-Condensation Heating Strips: Prevents fogging and condensation buildup for a clear, unobstructed view of ice inventory, ensuring a professional display. High-Visibility 7.2W LED Interior Lighting: Bright, energy-efficient LED lighting illuminates the merchandisers interior, making it easier for customers and employees to locate and access products. Durable Bottom Storage Rack: A heavy-duty epoxy-coated rack at the base of the unit provides stable support for stacked ice bags while allowing for proper airflow and easy retrieval. Automatic Defrost System for Maintenance-Free Operation: This system prevents ice buildup on interior surfaces, eliminating the need for manual defrosting while ensuring consistent airflow and energy efficiency. User-Friendly Digital Controls: The digital control panel allows for precise temperature adjustments with an easy-to-read interface, ensuring optimal freezing performance with minimal effort. Secure Locking Mechanism for Added Protection: Includes a built-in security lock to prevent unauthorized access, keeping ice stock safe and protected in self-service or high-traffic environments. Heavy-Duty Steel and Aluminum Construction: Built with a painted steel exterior and a coated aluminum interior, providing superior durability, corrosion resistance, and a sleek, professional finish suitable for any commercial setting. Easy Mobility with Four Casters: It is equipped with four durable casters, including two with locking brakes, allowing for smooth movement and secure placement in busy retail spaces or storage areas. Freestanding Commercial Design with Space Efficiency: Designed for convenience stores, supermarkets, and restaurants, requiring only 1.2 inches of rear clearance for ventilation, making it easy to integrate into tight spaces while maintaining peak performance. ETL Certified Built to meet stringent ETL safety standards, guaranteeing reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.