31 in. 4-Tier Commercial Countertop Display Refrigerator in Stainless-Steel

  • Mfr # CDC-69-SS

  • Zoro # G115484808


product price: $1,610.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Color
black
Overall Depth
22 in
Width
31.3 in
Voltage
120V
Length
34.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC-69-SS
Zoro #
G115484808
UPC #
810019865022
Country of Origin
China

Dimensions

Overall Depth
22 in
Width
31.3 in
Length
34.4 in
Size
31 in

Details

Color
black
Voltage
120V

Description

Maximize the visibility of your most delectable desserts with our 31-inch countertop refrigerated display case. Designed to showcase your cakes, pies, cupcakes, and eclairs, it offers an enticing presentation for your sweet creations. The bright LED top lighting illuminates your desserts, making them impossible to resist. With both front and rear display glass, customers can enjoy an all-around view of your tempting offerings. Our digital temperature controls and display ensure that your merchandise is always fresh, properly stored, and ready to sell. Maintain your desserts between 35.6 DegF and 53.6 DegF for the ultimate storage conditions with the added convenience of auto defrost. With overall dimensions of 31.3 inches in length, 22 inches in width, and 34.4 inches in height, this unit fits seamlessly into your space. The use of eco-friendly R290 refrigerant contributes to a greener environment, while the premium stainless-steel body adds an elegant touch to your dessert presentation. Three adjustable chrome-plated rust-resistant shelves provide flexibility for showcasing products of various sizes. Our display case is ETL listed, ensuring it meets the highest safety and quality standards. Our 31-inch countertop refrigerated display case is the perfect solution to showcase and preserve your desserts with style and ease. Make your delectable creations impossible to resist and delight your customers with freshness and visual appeal. Features: 31-inch countertop refrigerated display case Bright LED top lighting Front and rear display glass Digital temperature controls and display Temperature range: 35.6 DegF - 53.6 DegF Auto defrost feature Compact dimensions Eco-friendly R290 refrigerant Three adjustable chrome-plated shelves Premium stainless-steel body


  • Bright LED lighting and front curved glass will highlight your most enticing goodies, place the countertop refrigerated display case at the checkout counter and watch as the treats fly off the shelves
  • SPACE EFFICIENT - Set the display cooler on a counter or table top and save valuable floor space in tour bakery, cafe, coffee shop, or convenience store.
  • DIGITAL DISPLAY - The digital temperature display and controls will ensure that the merchandise is always kept fresh and ready to sell, temperature range 32 53 Fahrenheit
  • SUPERIOR CONSTRUCTION - Constructed from stainless steel and double pane tempered glass. This durable refrigerator will be a part of your establishment for many years to come

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.