32 in. Outdoor Cabinet Kitchen for Refrigerator in Stainless-Steel KM-OKS-UCRCAB

  • Mfr # KM-OKS-UCRCAB

  • Zoro # G815548428


product price:  $789.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Overall Depth
26 in
Width
32 in
Construction Material
Stainless Steel
Length
37.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-OKS-UCRCAB
Zoro #
G815548428
UPC #
810019864261
Country of Origin
China

Dimensions

Overall Depth
26 in
Width
32 in
Length
37.9 in

Details

Color
Stainless Steel
Construction Material
Stainless Steel

Description

Keep your outdoor kitchen organized and essentials within easy reach with this Outdoor Kitchen Cabinet for Refrigerators. While our commercial barbecue grills and pizza ovens provide plenty of ways to cook the food you love its important to be able to have room to prepare it quickly and easily. And if youve got limited space for food prep, or your utensils and tools, youll be making a ton of trips inside and out just to get the job done. With Seamless Integration this cabinet was designed to perfectly complement your outdoor refrigerator, this stainless-steel cabinet seamlessly integrates into your outdoor kitchen setup. Boasting great counter space on the top, and an empty space to place your outdoor refrigerator, it will keep your appliance protected while utilizing space to the fullest. Upgrade your outdoor kitchen with the Outdoor Kitchen Cabinet featuring dedicated refrigerator space. Experience the convenience of a well-organized and stylish culinary workspace while keeping your ingredients cool and ready for your next delicious creation. Designed for the Elements and built to withstand the harshest weather conditions, our stainless-steel cabinet is rust-resistant and UV-protected. It's the perfect addition to your backyard oasis, ensuring your outdoor kitchen stays stunning year-round. Features: Premium stainless steel construction Made to perfectly fit Outdoor Refrigerators. Keep your outdoor kitchen organized and essentials within easy reach. Modern and sleek stainless-steel finish A long-lasting investment for your outdoor cooking adventures. Hassle-free installation with straight forward instructions.


  • These heavy duty outdoor storage cabinets are designed to give you more options for storing barbecue grill accessories, and other essentials for cooking, baking, and grilling food and recipes.
  • You can easily create a personalized space with our outdoor cabinet pieces thanks to our corner and straight sections which allow you to better fit your deck, patio, or outdoor.
  • This Stainless-Steel outdoor storage cabinet set helps you create a professional outdoor kitchen in your backyard area which is great for making meals, hosting friends, and enjoying outdoor cooking.
  • Our outdoor Kitchen cabinets are made with weather and rain-resistant stainless steel that can stand up to heat, snow, and consistent cooking so you can continue to enjoy them year after year.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.