32 in. Outdoor Kitchen Liquid Propane Side Burner with Bottom Cabinet in Stainless-Steel

  • Mfr # KM-OKS-SBC

  • Zoro # G415553945


product price: $1,303.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Overall Length
37.9 in
Material
Stainless Steel
Overall Depth
26 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-OKS-SBC
Zoro #
G415553945
UPC #
810019864674
Country of Origin
China

Dimensions

Overall Length
37.9 in
Overall Depth
26 in
Width
32 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

Introducing the epitome of outdoor culinary excellence - our 32-inch Stainless Steel Side Burner. Elevate your grilling experience with dual high-performance burners, offering unmatched versatility for every cooking style. Crafted from premium 304-grade stainless steel, its sleek design seamlessly integrates into your outdoor kitchen, making a bold statement in both style and substance. Effortless precision is at your fingertips with electronic ignition and temperature control, ensuring each dish is a masterpiece. The generous 32-inch cooking surface allows you to multitask, perfect for creating side dishes or keeping food warm while grilling your main course. Designed for all-season enjoyment, the weather-resistant stainless steel ensures durability and longevity. The integrated storage cabinet adds convenience, keeping your outdoor space organized and clutter-free. Make a statement with elegance, efficiency, and performance. Product Details: Efficiency and Performance Hassle-Free Maintenance All-Season Enjoyment Premium Outdoor Living Convenient Storage Cabinet


  • Premium Stainless Steel Construction: Crafted from high-quality, 304-grade stainless steel for superior durability, corrosion resistance, and a sleek aesthetic.
  • Dual Burner Efficiency: Two powerful burners with independent control, allowing for versatile cooking options.
  • Easy-to-Clean Design with Built-In Cabinet: Smooth stainless steel surfaces facilitate easy cleaning, maintaining a polished appearance.
  • Seamless Integration and Versatile Cooking Options: Designed for easy integration into your outdoor kitchen, providing both functionality and aesthetics.
  • Easy Installation Process: Designed for straightforward installation in outdoor kitchen islands or countertops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.