32 in. Outdoor Stainless-Steel Cabinet for Built-in BBQ Grill with 2 Drawers KM-OKS-BQ30CAB

  • Mfr # KM-OKS-BQ30CAB

  • Zoro # G115499772


product price:  $1,056.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
26 in
Length
29.3 in
Width
32 in
Color
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-OKS-BQ30CAB
Zoro #
G115499772
UPC #
810019868702
Country of Origin
China

Dimensions

Overall Depth
26 in
Length
29.3 in
Width
32 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

Enhance Your Outdoor Grilling Space with our Built-In BBQ Cabinet - Featuring Two Drawers and a Gas Tank Compartment! Transform your outdoor grilling area into a chef's paradise with our purpose-built Built-In BBQ Cabinet. Designed to provide the ultimate in convenience and organization, this cabinet offers seamless integration for your BBQ and keeps the gas tank neatly tucked away. With p erfect BBQ integration, Specifically crafted for a seamless fit with your built-in BBQ, this cabinet ensures your grilling station is complete and well-organized. Featuring a Gas Tank Compartment, a dedicated space for your propane tank, safety and convenience are prioritized while maintaining a tidy and hazard-free grilling area. Two spacious drawers provide ample storage for your grilling tools, utensils, and marinades, making your outdoor cooking experience more efficient and enjoyable. Features: Premium stainless steel construction for durability and resistance to the elements. Made to perfectly fit the KoolMore Outdoor Kitchen BBQ Grill KM-OKS-BQ30 Keep your outdoor kitchen organized and essentials within easy reach. Modern and sleek stainless-steel finish complements any outdoor decor. A long-lasting investment for your outdoor cooking adventures. Hassle-free installation with straightforward instructions. Enhance Your Outdoor Grilling Space with our Built-In BBQ Cabinet - Featuring Two Drawers and a Gas Tank Compartment! Transform your outdoor grilling area into a chef's paradise with our purpose-built Built-In BBQ Cabinet. Designed to provide the ultimate in convenience and organization, this cabinet offers seamless integration for your BBQ and keeps the gas tank neatly tucked away.


  • These heavy duty outdoor storage cabinets are designed to give you more options for storing barbecue grill accessories, and other essentials for cooking, baking, and grilling food and recipes.
  • You can easily create a personalized space with our outdoor cabinet pieces thanks to our corner and straight sections which allow you to better fit your deck, patio, or outdoor.
  • Premium Materials: Constructed from high-quality stainless-steel, this cabinet is designed to withstand outdoor conditions, keeping your BBQ setup protected for years to come.
  • Triple Drawers: Three spacious drawers provide ample storage for your grilling tools, utensils, and marinades, making your outdoor cooking experience more efficient and enjoyable.
  • Our outdoor Kitchen cabinets are made with weather and rain-resistant stainless steel that can stand up to heat, snow, and consistent cooking so you can continue to enjoy them year after year.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.