33 in. Commercial Non-Insulated Half Size Heated Holding/Proofing Cabinet 11-Pan Capacity

  • Mfr # KM-CHP12-SNGL

  • Zoro # G215553916


product price:  $1,759.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120V
Color
Stainless Steel
Depth
23.1 in
Width
33.1 in
Length
30.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-CHP12-SNGL
Zoro #
G215553916
UPC #
810019865725
Country of Origin
China

Dimensions

Depth
23.1 in
Width
33.1 in
Length
30.6 in

Details

Voltage
120V
Color
Stainless Steel
Style
Non-Insulated/Lip Load Slides

Description

Warm Food, Proof Bread, and Keep Business Running Smoothly with a KoolMore Holding Cabinet When running a restaurant or bakery, its always essential to have fresh food ready and available-either for further preparation or serving-to keep your guests happy and business booming. Whether you bake bread, serve pizzas, or need a way to keep certain foods warm and ready in the kitchen, Nothing beats the versatility of the KoolMore Holding/Proofing Cabinet. This holding cabinet offers exceptional storage space and enhanced temperature control, so you can keep your kitchen running smoothly day and night. Vertical Storage Unit: One of the best aspects of our versatile holding/proofing cabinet is that it takes up minimal space to slide it into a corner or between countertops for accessibility. Streamline Your Food Prep Processes. Our proofing cabinet in your kitchen can help you stay ahead when serving customers or preparing different options youll use throughout the day. These are important aspects of running a business, especially when serving fresh, high-quality food. Premium Aluminum: This proofer warmer is made with lightweight yet durable and easy-to-clean aluminum, which allows it to match your stainless-steel appliances while still providing lasting resilience. Product Details: Commercial Holding Cabinet Designed for Holding and proofing Aluminum Exterior Voltage: 120V Watts: 1500W UL and NSF Certifications


  • Ideal for restaurants, bakeries, and pizza shops this food warmer cabinet provides plenty of space to keep your business organized and food warm and ready in a smart, space-saving, convenient design.
  • The single, swing-open door features an ultra-clear design to make it easier to quicky identify contents, check on proofing processes, or see how much stock is still ready to be sold or prepared.
  • Our upright restaurant food warmer cabinet is also fitted with smooth-rolling caster wheels to help you move it into place more easily, and for making cleaner underneath faster and more stress free.
  • We want to ensure our food warming and proofing cabinet is easy to use and provides superior accuracy, which is why its fitted with smart temperature settings and easy-to-understand adjustments.
  • Glass panels help show off your best products like Pizza, Pretzels, churros, pastries, quiches and hot dogs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.