Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33 In. Flat Top Ice Cream Display Freezer - 7 cu ft

  • Mfr # KM-ICD-7C

  • Zoro # G516018244


product price: $864.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Size
33 in
Material
Steel
Width
33.94 in
Length
21.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-ICD-7C
Zoro #
G516018244
UPC #
810158924185
Country of Origin
China

Dimensions

Size
33 in
Width
33.94 in
Length
21.5 in

Details

Material
Steel
Color
White
Voltage
110V
Capacity
7.06 Cu. ft
Shape
Rectangle
Finish
White

Description

  • •7 cu. ft. of storage space
  • •Sliding Glass Doors for Visibility
  • •Temperatures between -9.4°F and 0°F
  • •Consumes only 375 KWH/year,
  • •4 casters, including 2 with brakes
  • •Built-In Drain Plug for Maintenance
  • •ETL Certified and 1-Year Manufacturer's Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.