35 cu.ft. Medical Vaccine Refrigerator for Pharmacy and Laboratory w/ Multi-Level Emergency Alarms

  • Mfr # KM-PHR-35C

  • Zoro # G115484785


product price:  $8,206.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
48.03 in
Overall Height
75.59 in
Overall Depth
31.81 in
Voltage
115V
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-PHR-35C
Zoro #
G115484785
UPC #
810158928985
Country of Origin
China

Dimensions

Overall Width
48.03 in
Overall Height
75.59 in
Overall Depth
31.81 in

Details

Voltage
115V
Color
White
Freezer Capacity (Cu.-Ft.)
35 cu. ft.

Description

KoolMore 35 Cu. Ft. Medical Refrigerator with Multi-Level Emergency Alarms. Introducing the ultimate solution for medical and laboratory storage: The KoolMore 27-Cu. Ft. Medical Refrigerator, engineered with cutting-edge techNology and designed to meet the highest standards of safety and efficiency. With top cooling techNology, this refrigerator ensures precise temperature uniformity across all 35 cubic feet, maintaining a consistent range of 2-8 DegC. The digital controls offer exceptional accuracy, maintaining temperature and humidity within 0.1 DegC. Multi-level emergency alarms, supported by a 15-hour backup battery, provide continuous monitoring for low/high temperature, power failures, and more. Built from durable PCM and steel, this unit is designed to endure the demands of professional environments, while the locking doors offer secure storage. Inside, 10 adjustable shelves maximize your storage capacity without compromising air circulation, all illuminated by top-mounted white LED lights. UL certified and energy-efficient, operating at just 60 dB, this refrigerator is the ideal choice for reliable, quiet, and cost-effective medical storage. Key Features: Advanced Cooling TechNology: Equipped with top cooling techNology for superior temperature uniformity, ensuring every corner of the refrigerator maintains optimal conditions. Multi-Level Emergency Alarms: Peace of mind with alarms for low/high temperature, power failure, sensor issues, door ajar, and ambient temperature changes, all backed by a 15-hour backup battery for continuous monitoring. Digital Precision: Features digital controls for temperature and humidity, displayed in Celsius, with accuracy to within 0.1 DegC, and temperature stability within 2 DegC, ensuring your contents are stored in a controlled environment. Temperature Range: Operates within a precise temperature range of 2-8 DegC, ideal for medical storage needs. Automatic Defrost System: Ensures consistent performance and maintenance-free operation by automatically managing frost build-up, optimizing energy efficiency and storage conditions. Robust Build and Secure Storage: Constructed with durable PCM and steel, both interior and exterior, and locking doors offering longevity, security and resistance to the rigors of daily use. Spacious Capacity & Space Efficiency: With 35 cubic feet and 10 adjustable shelves, each capable of holding up to 83.6 lbs., and a built-in air duct system, maximizing your storage without compromising


  • Top cooling feature – Ensures precise temperature control and optimal storage conditions, air is blown downwards from the top of the unit, forming a barrier along the door, effectively blocking the rapid entry of hot air when opened. This innovative design enhances temperature uniformity to within +/- one degree Celsius.
  • Insulated Anti-Condensation Door – This insulated refrigerator is the ideal medical grade fridge because it's fitted with a built-in air duct to save space, condensation resistant door to eliminate moisture, and clear glass door for faster accessibility.
  • Precision Temperature Control – The dual temperature and humidity display, along with the push-button temperature settings, means you can maintain the storage case environment more consistently and avoid spoiling/wasting medicines or products.
  • 24-Hour Battery Backup: In the event of a power outage, the lockable pharmacy refrigerator features a 24-hour battery backup that allows for continuous temperature tracking and alarm functionality, so you can respond promptly.
  • Expanded Alarm System Settings – Our medical fridge features high and low, ambient, power, and sensor failure alarms to give you superior control over contents and to alert you in the event that temperatures are out of your specific parameters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.