
35 In. 10 Cu. Ft. Low Height - Aisle End Retail Display Merchandiser Refrigerator For SuperMarket
Mfr # KM-AEM2-10CSL
Zoro # G322379386
product price: $2,129.99
/eaKey Features
Overall Depth
19.5 in
Temperature Range (F)
32-50 F
Total Capacity
10 cu. ft.
Refrigerator Item
Merchandiser
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM-AEM2-10CSL
Zoro #
G322379386
UPC #
810158924246
Country of Origin
China
Dimensions
Overall Depth
19.5 in
Height
55.63 in
Width
35.5 in
Details
Temperature Range (F)
32-50 F
Total Capacity
10 cu. ft.
Refrigerator Item
Merchandiser
Finish
Black
Construction Material
Steel
Application
Commercial
Color
Black
Standards
ETL
Description
35 In. 10 Cu. Ft. Low Height - Aisle End Retail Display Merchandiser In Black For Supermarket, Deli, No Frost Maximize product visibility and boost impulse sales with the KoolMore 35-Inch Low-Height Display Merchandiser-designed for aisle ends, checkout zones, and other high-traffic retail spaces. Its low-profile design (just 55.6 inches tall) ensures easy customer access without blocking sightlines, while the spacious 10 cu. ft. interior holds up to 348 cans or 120 bottles on six adjustable, heavy-duty shelves. Dual sliding glass doors with self-closing action and low-E insulation help maintain consistent temperatures between 32°F and 50°F, supported by a ventilated cooling system for even airflow. Brilliant LED lighting on both sides highlights your products, and the digital controls make temperature management effortless. This unit is built for demanding commercial use with automatic defrost, a galvanized steel interior, and a durable coated metal exterior. Key Features Low-Height, Aisle-End Friendly Design: Ideal for supermarkets and convenience stores, this unit measures 35 inches wide and just 55.6 inches tall, making it perfect for aisle-end placement or checkout zones without obstructing visibility. Its low profile encourages easy access for customers while maximizing floor space. Spacious 10 Cu. Ft. Capacity with Flexible Storage: Easily store up to 348 standard 12 oz. cans or 120 20 oz. bottles across six adjustable shelves. Each coated metal shelf holds up to 50.6 lbs., giving you flexibility to merchandise a variety of packaged beverages and snacks. Bright and Efficient LED Lighting: Two vertical LED light strips inside the front corners of the cabinet cast bright 6500K white light, ensuring that your products are well-lit and attractively displayed, day or night. Sliding Dual-Glass Doors with Self-Closing Function: Dual-pane, tempered Low-E sliding doors reduce energy loss and prevent condensation. The self-closing feature helps maintain consistent temperatures while offering a space-saving footprint. Even Cooling with Ventilated Airflow System: A built-in fan ensures that cold air is evenly distributed throughout the cabinet, maintaining stable internal temperatures between 32°F and 50°F and helping preserve product freshness across all shelves.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.