35 in. Commercial 2-Glass Door Merchandiser Refrigerator, 16.5 cu. ft. in White KM-MDR-2GD-35

  • Mfr # KM-MDR-2GD-35

  • Zoro # G116018262


product price:  $1,760.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Material
Steel
Capacity
16.42 Cu. ft
Color
White
Length
23.7 in
Width
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-MDR-2GD-35
Zoro #
G116018262
UPC #
810158920972
Country of Origin
China

Dimensions

Length
23.7 in
Width
35.43 in
Size
35 in

Details

Material
Steel
Capacity
16.42 Cu. ft
Color
White
Voltage
115V
Finish
White
Shape
Rectangle

Description

  • •Spacious 16.5 Cu. Ft. Capacity
  • •Double Tempered Glass Doors
  • •Temperatures range 34°F and 50°F,
  • •Bright LED Interior Lighting
  • •Energy-Efficient and Eco-Friendly
  • •Built-in safety lock
  • •ETL Certified and 1-Year Manufacturer's Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.