35.5 in. Open-Air Merchandiser Grab and Go Refrigerator, 18 cu. ft. in Stainless Steel

  • Mfr # KM-CDA-18C-SS

  • Zoro # G415484775


product price:  $5,364.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Overall Depth
26.7 in
Width
35.3 in
Voltage
120V
Length
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-CDA-18C-SS
Zoro #
G415484775
UPC #
810019866371
Country of Origin
China

Dimensions

Overall Depth
26.7 in
Width
35.3 in
Length
47.2 in

Details

Color
Stainless Steel
Voltage
120V

Description

Keep Must-Have Foods and Drinks Handy for Customers with a Large Grab-and-Go Refrigerator Designed for Merchandising. If you're a business looking to increase sales through food and beverage options the first thing you want to do is provide customers with an accessible merchandiser fridge that makes it easy to make spontaneous purchases before they get out of the store. And Nothing helps those efforts than with a top-quality Koolmore Grab-and-Go Merchandiser Refrigerator that helps you display all those must-have items with style and professionalism. Designed with adjustable shelving, bright LED lighting, and an energy-efficient system that supports food day and night, it's the smart choice for cafes, grocery stores, gas stations, and any business looking to expand their sales potential. Features: Automatic defrost dynamic cooling system LED interior lights Pull down curtain for when your refrigerator is Not in use. CFC-free green gas Duct sheet ventilating for even temperature Adjustable shelving User-friendly self-evaporation water tray Digital control with LED temperature display


  • Ideal for keeping soda cans, beers, water and other drinks cold and fresh this built-in refrigerator offers 3 cu. ft. of space for storing and organizing all those beverages you love so much.
  • Small and Efficient Design This energy efficient mini desk fridge is compact and easy to store under a desk or bar counter, so you can save room but also keep easy access to your drinks
  • Inside this freestanding mini fridge youll find an automatic LED lights that helps you see inside, so you can quickly see and grab whats inside even if youre using this fridge in dark areas
  • This mini refrigerator lets you quickly adjust the interior temp so you can set it to keep your drinks, or other personal goods cold, fresh, and ready to enjoy.
  • Automatic defrost dynamic cooling system and User-friendly self-evaporation water tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.