Shop KOOLMORE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36 in. 2-Drawer Commercial Chef Base Freezer in Stainless-Steel
- Mfr # KM-BF-362D
- Zoro # G824081855
product price:Â
$
4,800.99
/ea
Key Features
Defrost
Automatic
Color
Stainless-Steel
Width
36.5 in
Standards
ETL Listed for Safety and Sanitation
Finish
Stainless-Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-BF-362D
- Zoro #
- G824081855
- UPC #
- 810158922761
- Country of Origin
- China
Dimensions
- Width
- 36.5 in
- Height
- 26.7 in
- Length
- 31.8 in
Details
- Defrost
- Automatic
- Color
- Stainless-Steel
- Item
- Freezer
- Standards
- ETL Listed for Safety and Sanitation
- Finish
- Stainless-Steel
- Voltage
- 115 V
- Application
- Commercial
- Capacity
- 5 cu. ft.
- Control Type
- Digital
- Material
- Stainless-Steel 430
- Temp. Range
- -7-0℉
- Includes
- Pans
Description
KoolMore 36" Freezer Chef Base The KoolMore 36" Freezer Chef Base is designed to maximize efficiency in compact commercial kitchens by combining cold storage and workspace in one unit. Featuring durable stainless-steel construction, it provides long-lasting performance while supporting countertop cooking equipment. The two-drawer design offers organized refrigerated storage, keeping ingredients within easy reach during busy service. With a temperature range of -7 DegF to 0 DegF, it ensures reliable food preservation, while the digital control system allows precise adjustments and automatic defrost minimizes maintenance. Smooth-gliding drawers enhance workflow, even when fully loaded. Its compact footprint makes it ideal for tighter spaces without sacrificing functionality. Equipped with casters for easy mobility and a plug-and-play electrical setup, this ETL-certified unit is built for convenience, performance, and durability in demanding kitchen environments.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.