36 in. 2 Tiered Pastry Display Case With Shelf and Sliding Door, 4.2 cu. ft. Capacity, ETL Listed

  • Mfr # KM-DC-4CSBK

  • Zoro # G315553939


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
36.22 in
Depth
15.3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-DC-4CSBK
Zoro #
G315553939
UPC #
810158922822
Country of Origin
China

Dimensions

Height
15 in
Width
36.22 in
Depth
15.3 in

Details

Color
Black

Description

KoolMore 36 in. Two-Tiered Display Case with 4.2 Cu. Ft. Capacity The 36 in. Tiered Pastry Display Case with Shelf and Sliding Door is the perfect solution for showcasing baked goods and pastries in any commercial setting. NSF-certified for sanitation, it meets the highest standards of cleanliness and safety, ensuring your products remain fresh and protected. The tempered glass construction and sleek black aluminum finish Not only add a professional touch to your display but also provide durability for long-lasting use. With a generous 4.2 Cu. Ft. interior and a strong tempered glass shelf that holds up to 11 lbs., this case maximizes storage while maintaining an elegant, space-saving design. The sliding door offers convenient access for easy restocking, and the four rubber feet provide stability on any surface. Key Features: Durable Tempered Glass Construction: Built with high-quality, tempered glass for enhanced safety and durability, ensuring long-term use. The clear glass provides excellent visibility to showcase your pastries while keeping them protected. Generous Interior Capacity: With a gross capacity of 4.2 cu. ft., this display case offers ample space to display a variety of baked goods and pastries, minimizing the need for frequent restocking and ensuring an efficient workflow. Strong Glass Shelf with 11 lbs. Load Capacity: The display case features a sturdy glass shelf that can support up to 11 lbs., offering plenty of room to arrange a variety of pastries and desserts while keeping them easily accessible and organized. Sleek, Professional Design: The modern design with a black finish and aluminum frame creates a visually appealing countertop display, complementing any professional kitchen or bakery setup while providing long-lasting durability. Smooth Sliding Doors for Easy Access: Two smooth-gliding sliding doors provide quick and convenient access to your products, allowing for easy service while maintaining the cleanliness and freshness of your goods. Compact and Space-Efficient: Measuring 36.2 inches in length, 15.7 inches in width, and 15 inches in height, this compact case fits perfectly on any countertop, maximizing display space without taking up too much room. Secure and Stable Rubber Feet:


  • Durable Tempered Glass Construction: Built with high-quality, tempered glass for enhanced safety and durability, ensuring long-term use. The clear glass provides excellent visibility to showcase your pastries while keeping them protected.
  • Generous Interior Capacity: With a gross capacity of 4.2 cu. ft., this display case offers ample space to display a variety of baked goods and pastries, minimizing the need for frequent restocking and ensuring an efficient workflow.
  • Strong Glass Shelf with 11 lbs. Load Capacity: The display case features a sturdy glass shelf that can support up to 11 lbs., offering plenty of room to arrange a variety of pastries and desserts while keeping them easily accessible and organized.
  • Sleek, Professional Design: The modern design with a black finish and aluminum frame creates a visually appealing countertop display, complementing any professional kitchen or bakery setup while providing long-lasting durability.
  • Smooth Sliding Doors for Easy Access: Two smooth-gliding sliding doors provide quick and convenient access to your products, allowing for easy service while maintaining the cleanliness and freshness of your goods.
  • Compact and Space-Efficient: Measuring 36.2 inches in length, 15.7 inches in width, and 15 inches in height, this compact case fits perfectly on any countertop, maximizing display space without taking up too much room.
  • Secure and Stable Rubber Feet: The display case is equipped with four sturdy, non-adjustable rubber feet, ensuring stability on any surface, preventing unnecessary movement during operation.
  • NSF Certified for Sanitation with a 1-Year Warranty: This display case is NSF-listed, ensuring it meets rigorous sanitation standards, making it ideal for commercial foodservice environments where cleanliness is essential. It also comes with a 1-year warranty, providing peace of mind for long-term use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.