36 in. 6-Burner Commercial Electric Range Hot Plate, 240V (KM-CRC36-E)
- Mfr # KM-CRC36-E
- Zoro # G123654019
product price:Â
$
1,726.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-CRC36-E
- Zoro #
- G123654019
- UPC #
- 810219780439
- Country of Origin
- China
Description
KoolMore Commercial Electric Range Hot Plate with 6 Burners Power through high-volume cooking with this 36 in commercial electric range, designed for reliability and performance in professional kitchens. Featuring six 2 kW round plate burners, this unit delivers consistent, even heat for a wide variety of cooking tasks. The durable cast iron elements provide excellent heat retention and maximum pan contact, improving efficiency during operation. Built with stainless steel on the front, top, and sides, it offers long-lasting durability and easy cleaning in demanding environments. Independent infinite heat controls allow precise temperature adjustments for each burner, giving chefs full control over their cooking process. The flat cooktop surface simplifies maintenance while providing ample space for multiple pots and pans. Designed for commercial use, this unit is hardwired for dependable power and includes heavy-duty control knobs for frequent operation. Adjustable stainless-steel legs ensure stability, making this range a practical and efficient addition to any professional kitchen. Key Features: High-Performance 6-Burner Electric Cooktop: Equipped with six round plate burners (2 kW each), delivering consistent heat for a wide range of cooking applications in commercial kitchens. Durable Cast Iron Heating Plates for Even Heat Distribution: Features 9 in round cast iron elements designed for maximum pan contact, ensuring efficient and uniform cooking performance. Heavy-Duty Stainless-Steel Construction: Built with stainless steel front, top, and sides, providing long-lasting durability, corrosion resistance, and easy cleaning in demanding environments. Infinite Heat Controls for Precision Cooking: Each burner is independently controlled with infinite heat settings, allowing precise temperature adjustment for various cooking needs. Spacious Cooking Surface for Multi-Pan Use: Designed to accommodate multiple pots and pans simultaneously, improving workflow efficiency in busy kitchens. Flat Cooktop Surface for Easy Cleaning: Smooth, flat design simplifies cleanup and helps maintain a professional, sanitary workspace. Commercial Hardwired 208V Power Setup: Built for hardwired installation, delivering reliable high-output performance for professional use. Heavy-Duty Control Knobs for Frequent Use: Features robust, easy-grip knobs designed for durability and consistent performance during high-volume operation.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.