36 In. High Wattage Commercial Strip Warmer with Toggle Controls and Cord - 120V, 850W

  • Mfr # KM-WSTRIP-36

  • Zoro # G015553963


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Stainless Steel
Depth
6.06 in
Width
3.93 in
Length
36.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-WSTRIP-36
Zoro #
G015553963
UPC #
810158926448
Country of Origin
China

Dimensions

Depth
6.06 in
Width
3.93 in
Length
36.13 in
Size
36 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

  • Simple Toggle Control for Easy Operation: Featuring an easy on/off toggle switch on the front panel, this 36-inch strip warmer is designed for quick and straightforward operation, enabling busy staff to maintain consistent temperatures effortlessly.
  • Powerful, Consistent Heating: Equipped with a 850W metal-sheathed heating element, this strip warmer delivers steady warmth, keeping food at peak serving temperatures without drying it out. Ideal for ensuring quality presentation for prolonged periods, even during high traffic.
  • Recommended Food Clearance for Safe Operation: For optimal heating and safe operation, a recommended distance of 10 inches should be maintained between the warmer and food items. This ensures even heat distribution and maintains food safety standards.
  • Compact Design with Efficient Clearance Requirements: At 36 inches in length, this unit fits seamlessly into tight spaces and requires only 3 inches of side clearance for proper airflow, allowing flexible placement in various configurations while maintaining safe operation.
  • Sturdy Yet Lightweight Construction: Crafted from stainless steel 430, this 36-inch strip warmer combines durability with a lightweight design that won't sag over time. Its robust construction ensures it can handle the demands of a busy commercial kitchen environment.
  • Thick Insulation for Maximum Heat Retention: The strip warmer features thick insulation that reduces heat loss and directs warmth precisely to where it's needed. This efficient design ensures consistent performance and helps save on energy costs.
  • Versatile Installation Options for Convenience: This unit can be mounted using either a chain or angle plate, providing flexibility in installation. It's designed to integrate easily into a variety of commercial setups, making it adaptable for different service configurations.
  • UL and NSF Listed and 1 Year Manufacturer's Warranty: Built to meet stringent UL and NSF safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.