36 In. Panel Ready French Door Refrigerator With Ice maker, water dispenser, Frost Free, 19.6 cu. Ft

  • Mfr # KM-RER36-FDPR

  • Zoro # G616299345


product price: $9,699.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Construction Material
Steel
Overall Height
83.58 in
Width
35.75 in
Total Capacity
19.6 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-RER36-FDPR
Zoro #
G616299345
UPC #
810158927094
Country of Origin
China

Dimensions

Overall Height
83.58 in
Width
35.75 in
Overall Depth
23.31 in
Size
36 in

Details

Color
White
Item
Refrigerator
Construction Material
Steel
Total Capacity
19.6 cu. ft.
Finish
Panel Ready
Voltage
110 V
Standards
ETL Listed
Application
Residential

Description

Proudly part of the high-end KoolMore Reserve collection, this KoolMore Panel Ready French Door Residential Refrigerator exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated storage solutions.


  • Frost Free
  • Offers 19.6 cu. ft. of space with two adjustable glass shelves (each supporting up to 55 lbs.), two fridge drawers, one chiller drawer, and two freezer drawers. Five-door bins, including one gallon-sized bin, provide additional storage for beverages and essentials.
  • Sabbath mode for observant households, a door-ajar alarm to prevent temperature loss, and bright LED lighting with illumination from the top, sides, and bottom drawers for easy visibility.
  • ENERGY STAR certified to reduce energy consumption, this unit operates at a low noise level of 41 dB, making it perfect for quiet home environments.
  • Panel-Ready Design for Seamless Integration:
  • Energy-Efficient and Quiet Operation:
  • ENERGY STAR-certified for eco-friendly performance and operates at a low noise level of 41 dB, perfect for residential settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.