Shop KOOLMORE

36 in. Professional Electric Range with 16600W of Power, 240V in Stainless-Steel KM-EPR-36AP-SS

  • Mfr # KM-EPR-36AP-SS
  • Zoro # G215488133

product price: 
$
2,870.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Voltage
240V
Color
Stainless Steel
Width
35.9 in
Depth
29.7 in
Length (In.)
36.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KM-EPR-36AP-SS
Zoro #
G215488133
UPC #
810019866296
Country of Origin
China
Voltage
240V
Color
Stainless Steel

Dimensions

Width
35.9 in
Depth
29.7 in
Length (In.)
36.1 in

Description

Indulge your passion for cooking with the KoolMore 36-inch Professional Electric Range. This culinary masterpiece redefines your kitchen experience, seamlessly blending state-of-the-art techNology with timeless design. Elevate your culinary creations and transform your kitchen into a haven of style and efficiency. Precision Redefined: Navigate your culinary journey with the utmost precision using the LED display screen and oven function button operation. The KoolMore range's intuitive controls empower you to execute complex recipes effortlessly, bringing professional-level precision to your home kitchen. Generous Cooking Space: Unleash your culinary creativity with an expansive 6 cubic feet of cooking space. From grand family feasts to intimate gatherings, the KoolMore range adapts to your needs. Six rack positions provide versatility, allowing you to experiment with various cooking techniques and dish sizes. Elegance in Stainless Steel: Adorn your kitchen with the timeless elegance of stainless steel. Beyond its sophisticated appearance, this exterior material guarantees durability, resisting wear and tear while effortlessly blending into any kitchen decor. The KoolMore range isn't just an appliance; it's a symbol of refined taste. Product Details: Precision Control Spacious Cooking Haven Halogen Brilliance Versatile Temperature Control Effortless Maintenance


  • Certified Excellence for Peace of Mind: CSA certification stands as a testament to the KoolMore range's commitment to the highest standards of safety and performance.
  • Spacious Interiors for Culinary Exploration: Boasting a generous 48 cubic feet of cooking space, the KoolMore range offers you the freedom to explore your culinary creativity.
  • Sleek Stainless Steel Finish for Timeless Elegance: The stainless steel exterior not only enhances durability but also introduces a touch of contemporary elegance to your kitchen.
  • Versatile Temperature Range for Precision Cooking: Explore a versatile temperature range of 150 to 550, allowing you to achieve precise cooking results for every dish.
  • Customizable Cooking Space with Six Rack Positions: Tailor your cooking space with six rack positions, providing optimal versatility for your culinary endeavors.
  • 1-Year Parts and Labor Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.