Zoro Homepage

36 Inch Professional Dual Fuel range Stainless Steel with Legs

  • Mfr # KM-FR36DF-SS

  • Zoro # G815499768


product price: $2,389.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
35.4 in
Depth
27.1 in
Length (In.)
35.4 in
Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-FR36DF-SS
Zoro #
G815499768
UPC #
810019864445
Country of Origin
China

Dimensions

Width
35.4 in
Depth
27.1 in
Length (In.)
35.4 in
Size
36 in

Details

Color
Stainless Steel
Fuel Type
Dual Fuel

Description

A premium gas range with convection cooking, pre-set cooking modes, and all the extras youll ever need. Theres Nothing like cooking on a gas range, giving your kitchen a warm, rustic feel and lots of options when it comes to making great meals. With the KoolMore Dual Fuel Stainless Steel Range you will get plenty of cooking versatility with a convection oven, five burners, and 7 cooking modes, adding style and convenience to your every day kitchen needs. Complete with an electronic ignition system and four easy-level legs it fits your space and supports all your efforts, so the only thing you have to worry about is coming up with that next great recipe. Free-Standing, Easy-Level Legs - Each Unit, with a 4.3 cu. ft. large capacity gas stove is fitted with four leveling legs to help ensure your stovetop is completely level. This improves cooking and personal safety when working with pots and pans. Features: Convection Cooking with In-Oven Broil Multiple Oven Cooking Modes Sealed Brass-Capped Burners Cast-Iron Burner Grates Factory Set NG Fuel Use LP Kit Included Volts/Hertz/Amps: 240V, 60Hz, 14.6Amps Four Leveling Legs Net Weight: 186 lbs. Dimensions: 35.4 x 25 x 35.4


  • Made for modern kitchens, the KoolMore gas range burner made with stainless steel features manual control with easy-turn knobs, an accurate timer, and support for both traditional NG or LPG gas fuel.
  • Like our electric range this gas range stove uses convection cooking to provide faster, more efficient oven cooking. This means reduced cooking times without sacrificing food quality.
  • This Dual Fuel range is designed with seven oven cooking modes to make it easier to cook everyday favorites including Bake, Pizza, Low and High Broil, Convection Broil, Convection Bake, and Defrost.
  • Each 4.3 cu. ft. gas stove is fitted with four leveling legs to help ensure your stovetop is completely level. This not only improves cooking but also personal safety when working with pots and pans.
  • Our stainless-steel gas range features five individual gas burners, each with its own BTU rating, so you can enjoy more control, safety, and efficiency while cooking tons of different meals or foods.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.