37 in. -86 C Undercounter Ultra Low Temp Medical Freezer with Emergency Alarms, LED Display

  • Mfr # KM-PHF-4CUL

  • Zoro # G815488182


product price: $9,896.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
37.6 in
Overall Height
32.09 in
Overall Depth
26.57 in
Voltage
115V
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-PHF-4CUL
Zoro #
G815488182
UPC #
810158924680
Country of Origin
China

Dimensions

Overall Width
37.6 in
Overall Height
32.09 in
Overall Depth
26.57 in

Details

Voltage
115V
Color
White
Freezer Capacity (Cu.-Ft.)
4 cu. ft. (Ultra Low Temp)

Description

KoolMore -86 DegC Undercounter Ultra Low Temp Stackable Medical Freezer with Multi Level Emergency Alarms, LED Display and 9,000 2ml Vial / 4 cu. ft. Storage Capacity. Introducing the KoolMore -86 DegC Undercounter Ultra Low-Temperature Freezer, designed for medical and laboratory applications. With its compact under-counter design, this freezer offers a large 4 cu. ft. storage capacity while fitting neatly in smaller spaces. It features advanced VIP insulation and gaskets to ensure excellent temperature retention, while the digital microcontroller provides precise temperature control, maintaining an impressive range from -86 DegC to -40 DegC. Safety is a priority, with multiple alarms, including high/low temperature, power failure, and door ajar alarms, all backed up by a 12V rechargeable lead-acid battery to ensure data logging and alarm functionality during power outages. The freezer is stackable, allowing you to maximize space, and includes a USB port for easy data export. Built to last, it features stainless-steel shelving with a 108 lb. capacity and comes UL-listed for safety, offering reliable, long-term performance for critical environments. Key Features: Compact Design with Large Capacity: Space-saving under-counter unit offering 4 cu. ft. of storage, capable of holding up to 9,000 2ml vials, and stackable for added efficiency. VIP Foam Insulation and Self-Closing Door: Advanced vacuum-insulated panels and door gaskets provide excellent thermal efficiency, with a self-closing swing door for easy access and minimized temperature loss. Ultra-Low Temperature Performance: Operates between -86 DegC to -40 DegC, with quick pull-down to -81 DegC in 3 hours, ensuring optimal storage for sensitive materials. Temperature Control with Digital LED Display : Features a digital microcontroller with precise temperature readings within ±0.1 DegC, adjustable via an easy-to-read digital LED display in Celsius for ultra-low temperature control. Multi-Level Safety Alarms: Equipped with alarms for power failure, low and high temperatures, door ajar, and sensor failures, along with a lock for secure storage to ensure the protection of stored contents. Backup Battery for Alarms and Data Logging: A 52-hour backup battery maintains alarm and data logging functions during power outages, with a USB port for easy data transfer.


  • Compact Design with Large Capacity: Space-saving under-counter unit offering 4 cu. ft. of storage, capable of holding up to 9,000 2ml vials, and stackable for added efficiency.
  • Ultra-Low Temperature Performance: Operates between -86°C to -40°C, with quick pull-down to -81°C in 3 hours, ensuring optimal storage for sensitive materials.
  • Features a digital microcontroller with precise temperature readings within ±0.1°C, adjustable via an easy-to-read digital LED display in Celsius for ultra-low temperature control.
  • Equipped with alarms for power failure, low and high temperatures, door ajar, and sensor failures, along with a lock for secure storage to ensure the protection of stored contents.
  • A 52-hour backup battery maintains alarm and data logging functions during power outages, with a USB port for easy data transfer. Compatible with most remote monitoring systems for enhanced tracking
  • Quiet and Low-Maintenance Operation: Operates at just 58 dB and has a manual defrost system for hassle-free maintenance. UL Certified and 1 Year Manufacturer's Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.