39 in. 5-Pan Countertop Ice Cream Display Freezer with Curved Glass Top in Stainless-Steel
- Mfr # KM-CGDR-5P
- Zoro # G115499765
Key Features
Specifications
Details
- MFR #
- KM-CGDR-5P
- Zoro #
- G115499765
- UPC #
- 810158928411
- Country of Origin
- China
- Color
- Stainless-Steel and Black
- Voltage
- 120V
Dimensions
- Length
- 14.6 in
- Width
- 38.38 in
- Depth
- 25.6 in
Description
KoolMore 39 in. Countertop Ice Cream Display Freezer with Curved Glass Top with 5 Pans. The 39-inch Countertop Ice Cream Freezer is a stylish and functional solution for ice cream shops, cafes, and food service venues. With a static cooling system that preserves frozen goods at an ideal temperature range of 7.6 DegF to 10.4 DegF, this freezer ensures the best quality for your ice cream and desserts. Its stainless-steel body and double-tempered glass construction promise durability and safety, while the curved glass display cover provides clear visibility of products while protecting them from contaminants. The soft-closing cover adds convenience and extends the unit's lifespan. The freezer comes with five GN pans, allowing you to showcase multiple flavors at once. Its compact countertop design optimizes space, and the energy-efficient operation of 1080-KWH/year reduces costs. The digital temperature control makes it easy to adjust settings, while the plug-and-play installation ensures quick setup. ETL certification guarantees safety and sanitation compliance, making this unit a reliable choice for any establishment. Key Features: Stainless Steel and Double-Tempered Glass Construction: Built with durable stainless steel and double-tempered glass, this unit provides long-lasting performance while ensuring your ice cream and other frozen treats are safely displayed. Static Cooling for Optimal Temperature Control: Featuring a static cooling system that maintains a temperature range of 7.6 DegF to 10.4 DegF, this freezer is ideal for preserving ice cream without compromising texture or quality. Digital Temperature Control for Convenience: Easily adjust temperatures with the digital control panel, allowing for precision cooling of ice cream or other frozen goods to keep them fresh and ready for service. Curved Glass Display Cover for Visibility and Protection: The elegant curved glass display cover Not only showcases your ice cream but also protects it from external contaminants, enhancing both hygiene and visual appeal. Compact Countertop Design for Space Optimization: Designed for countertop use, this compact freezer fits seamlessly into small spaces, making it ideal for cafes, ice cream parlors, or food trucks. Soft-Closing Cover for Durability: The soft-closing feature ensures smooth operation, preventing slams that could damage the unit or the frozen contents, ensuring a longer lifespan for both. Five GN Pans for Serving Variety:
- Built with durable stainless steel and double-tempered glass, this unit provides long-lasting performance while ensuring your ice cream and other frozen treats are safely displayed.
- Featuring a static cooling system that maintains a temperature range of 7.6°F to 10.4°F, this freezer is ideal for preserving ice cream without compromising texture or quality.
- Digital Temperature Control, Soft-Closing Cover for Durability, 4 adjustable plastic feet ensure it remains securely in place on any surface. ETL Certified and 1 Year Manufacturer's Warranty
- The elegant glass display cover not only showcases your ice cream but also protects it from external contaminants, enhancing both hygiene and visual appeal.
- Compact Countertop Design for Space Optimization: Designed for countertop use, this compact freezer fits seamlessly into small spaces, making it ideal for cafés, ice cream parlors, or food trucks.
- Five 1⁄2 GN Pans for Serving Variety: Comes equipped with five 1⁄2 GN-sized pans, allowing you to display multiple flavors of ice cream, making it easier for customers to choose and for staff to serve.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.