39 in. Commercial 2-Glass Door Merchandiser Refrigerator, 21.9 cu. ft. in White KM-MDR-2GD-39

  • Mfr # KM-MDR-2GD-39

  • Zoro # G316018260


product price:  $2,132.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Capacity
21.9 Cu. ft
Color
White
Length
23.86 in
Material
Steel
Width
39.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-MDR-2GD-39
Zoro #
G316018260
UPC #
810158925458
Country of Origin
China

Dimensions

Length
23.86 in
Size
39 in
Width
39.37 in

Details

Capacity
21.9 Cu. ft
Color
White
Material
Steel
Finish
White
Voltage
115V
Shape
Rectangle

Description

  • •Spacious 21.9 Cu. Ft. Capacity
  • •Double Tempered Glass Doors
  • •Temperatures range 34°F and 50°F,
  • •Bright LED Interior Lighting
  • •Energy-Efficient and Eco-Friendly
  • •Built-in safety lock
  • •ETL Certified and 1-Year Manufacturer's Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.