39 in. Commercial Stainless Steel 2-Door Reach-In Refrigerator, 30 cu. ft.

  • Mfr # RIR-2D-SS35C

  • Zoro # G715484789


product price:  $3,085.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Two Door
Color
Stainless Steel
Overall Depth
32 in
Width
54 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIR-2D-SS35C
Zoro #
G715484789
UPC #
810019868733
Country of Origin
China

Dimensions

Overall Depth
32 in
Width
54 in
Size
30 cu. Ft.
Length
82 in

Details

Refrigerator Style
Two Door
Color
Stainless Steel
Voltage
115V
Door Type
Full Door
Construction Material
Stainless Steel

Description

Your commercial kitchen deserves cool, sleek, convenient refrigeration solutions. The KoolMore Reach-In Industrial Refrigerator is made of gleaming stainless steel, offering spacious storage while maintaining a space-saving ecoNomy. Ideal for restaurants, hotels, and all types commercial kitchens. A raised bottom shelf made for convenient loading, unloading, and maintenance. Two door industrial refrigerator with recessed handle for easy access. With a self-closing feature that ensures food remains fresh. Six deep adjustable shelves coated in epoxy for maximum corrosion resistance. This tall refrigerator holds up to 35 cu. ft. External digital temperature controls and display to easily monitor and control temperature. 4 casters with 2 locking make it portable.


  • This beautiful 2 door commercial refrigerator will keep things cool and organized in your commercial kitchen,. A reach-in cooler that enables you to reach culinary success.
  • Crafted of high quality stainless steel, the single door glass front refrigerator looks great and is easy to clean, glass doors and LED lighting make keeping track of inventory a breeze.
  • SPACE SAVING + SPACIOUS - A spacious interior with adjustable shelves for maximum storage is economically maximized not to crowd your kitchen.
  • External digital temperature control and display, auto defrost, 4 casters that make it portable and easy to move, convenient bottom mounted compressor, temperature range 33-41 F
  • SLEEK, SHINY, STAINLESS, STEEL The exterior and interior of the Kool more commercial cooler is crafted of durable heavy duty stainless steel. Preprogrammed digital controls feature auto-defrost.
  • ETL Listed for Safety and Sanitation, Backed by a 1-year warrenty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.