4-Pan Half-Size Commercial Cook And Hold Oven 3,000W/240V in Stainless-Steel

  • Mfr # KM-CCAH3-1D

  • Zoro # G015553970


product price:  $3,749.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Voltage
240V
Color
Stainless Steel
Width
33.31 in
Depth
27.46 in
Length (In.)
43.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-CCAH3-1D
Zoro #
G015553970
UPC #
810158920033
Country of Origin
China

Dimensions

Width
33.31 in
Depth
27.46 in
Length (In.)
43.17 in
Size
Half-Size

Details

Voltage
240V
Color
Stainless Steel

Description

KoolMore Commercial Half-Size Cook and Hold Oven Introducing the KoolMore Commercial Half-Size Cook and Hold Oven, a high-performance oven designed for commercial kitchens. With its robust stainless-steel construction, precise temperature control, and energy-efficient features, this oven is ideal for cooking, holding, reheating, and even overnight cooking. Elevate your food service operation with this versatile and reliable oven, ensuring consistent and delicious results every time. Convenient Installation for Commercial Kitchens :
  • Efficient and Versatile Cooking: With a temperature range of 200-325°F for cooking and 110-200°F for holding, this oven is perfect for a variety of cooking tasks, from roasting to holding food at safe temperatures until service.
  • Large Capacity: Featuring four racks, this oven provides ample space to cook and hold large quantities of food, making it ideal for high-volume food service environments.
  • Energy Savings and Low-Temperature Cooking: Designed for energy efficiency, this oven allows for low-temperature cooking, reducing energy consumption while maintaining food quality. It's perfect for overnight cooking, saving you time and resources.
  • Tender and Flavorful Results: Cooking meat at low temperatures over a longer period of time breaks down tough connective tissues and infuses the meat with its own juices, resulting in incredibly tender, juicy, and flavorful dishes that are sure to impress.
  • Overnight Cooking Convenience: Set the oven to cook overnight and it will automatically switch to hold mode when the timer is up, ensuring your food stays perfectly warm and ready to serve when you arrive in the morning.
  • User-Friendly Controls: The mechanical control system and 12-hour timer make it easy to switch from cooking to holding, providing precise and reliable control over the cooking process.
  • Robust Construction: Made from high-quality stainless steel 430, both the exterior and interior are durable, easy to clean, and resistant to rust and corrosion, ensuring long-lasting performance in a busy kitchen.
  • Even Cooking with Interior Fan: Equipped with an interior fan that circulates hot air, this oven ensures even cooking and consistent results, enhancing the quality of your dishes.
  • Magnetic Door Closure: The magnetic door closure provides a secure seal, maintaining consistent temperatures and improving energy efficiency by preventing heat loss.
  • Convenient Installation for Commercial Kitchens: Designed for ease of use in a busy commercial kitchen, this oven features a plug-in installation with a NEMA 6-30P plug type, allowing for quick and straightforward setup. Its compact footprint and caster wheels ensure it can be easily positioned wherever it's needed, integrating seamlessly into your existing kitchen layout and workflow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.