Shop KOOLMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40 in. 33 Cu. Ft. Commercial Merchandiser Refrigerator with Sliding Doors, LED Lighting in Black
- Mfr # KM-MDR-2GD-33CSL
- Zoro # G724081856
product price:Â
$
3,485.99
/ea
Key Features
Refrigerator Item
Merchandiser Refrigerator
Control Type
Digital
Defrost
Automatic
Construction Material
Painted Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-MDR-2GD-33CSL
- Zoro #
- G724081856
- UPC #
- 810158925809
- Country of Origin
- China
Dimensions
- Overall Height
- 79.3 in
- Width
- 39.6 in
- Overall Depth
- 30 in
Details
- Refrigerator Item
- Merchandiser Refrigerator
- Control Type
- Digital
- Defrost
- Automatic
- Construction Material
- Painted Steel
- Color
- Black
- Light Technology
- LED
- Refrigerator Capactiy
- 33.5 cu. ft.
- Standards
- ETL Listed for Safety and Sanitation
- Finish
- Black
- Temperature Range (F)
- 33-40℉
- Voltage
- 115V
- Application
- Commercial
Description
KoolMore 40" 33 cubic feet Black Sliding Glass Door Merchandiser Refrigerator with LED Lighting Maximize product visibility and merchandising efficiency with the KoolMore 40" Commercial Merchandiser Refrigerator, designed for busy retail and foodservice environments. With a spacious 33 cu. ft. capacity, it holds up to 480 standard cans, making it ideal for beverages and grab-and-go items. Dual sliding glass doors provide smooth, space-saving access while maintaining a clear, full view of the products displayed. Bright vertical LED lighting enhances presentation by evenly illuminating items from top to bottom. A digital temperature control system maintains a consistent temperature range of 33 DegF to 40 DegF to keep products fresh and ready to serve. Built for durability, the unit features a sturdy exterior and heavy-duty adjustable shelves to support a wide range of products. The bottom-mounted refrigeration system improves efficiency and simplifies maintenance, while automatic defrost reduces upkeep. Preinstalled casters allow for easy mobility, making this unit a reliable and practical solution for commercial display needs. Key Features: High-Capacity 33 Cu Ft Display for Retail & Foodservice: Designed to hold up to 480 standard 12 oz cans, this unit provides ample space for beverages and grab-and-go items, making it ideal for convenience stores, cafes, and commercial settings. Dual Sliding Glass Doors for Space-Saving Access: Features two smooth-glide sliding glass doors that allow easy product access while maximizing aisle space and maintaining a clean, organized storefront appearance. Bright Vertical LED Lighting for Enhanced Visibility: Equipped with full-length LED lighting on both sides, ensuring products are evenly illuminated to improve presentation and drive impulse purchases. Consistent Cooling with Digital Temperature Control: Maintains precise temperatures between 33 DegF and 40 DegF using an easy-to-use digital control system, keeping products fresh and ready to serve. 8 Adjustable Heavy-Duty Shelves for Flexible Storage: Includes epoxy-coated steel shelves, each supporting up to 88 lbs, allowing versatile merchandising for a variety of product sizes.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.