40 in. Glass Countertop Dry Bakery Display Case with Two Shelves and Bamboo Trays, 5.3 cu. ft.

  • Mfr # DC-53C-B

  • Zoro # G515548414


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
20.3 in
Width
38.9 in
Voltage
120V
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-53C-B
Zoro #
G515548414
UPC #
810019867835
Country of Origin
China

Dimensions

Length
20.3 in
Width
38.9 in
Depth
18 in

Details

Color
White
Voltage
120V

Description

Elevate Your Bakery Presentation to the Next Level Welcome to the epitome of elegance and style in bakery display - our Curved Glass Countertop Dry Bakery Display Case. Designed to Not only showcase your delicious pastries, bread, and treats but to make a statement of sophistication in your bakery. This countertop masterpiece boasts a sleek, curved glass design that adds a touch of sophistication to your establishment. With ample dimensions of 38.9L x 18D x 20.3H, this display case provides the perfect canvas to artfully present your culinary creations, from gourmet cupcakes to freshly baked bread and delicate pastries. Elevate the presentation with included bamboo trays, adding an eco-friendly, rustic touch to your display, complementing the stainless steel and enhancing the overall visual appeal. Durable materials and a design that prioritizes cleanliness and hygiene make this display case easy to maintain, ensuring your bakery remains inviting and pristine. The display comes equipped with energy-efficient LED lighting, transforming your treats into irresistible delights. The vibrant colors and intricate details of your pastries will captivate customers from afar. Product Details: Energy-efficient LED lighting Showcase your treats with flair Durable stainless steel and bamboo accents Curved Glass Elegance Countertop Convenience Easy to Maintain


  • INCREASE IMPULSE BUYS - Place this elegant all glass-sided pastry display case at the checkout counter to showcase your delicious freshly baked pastries, cupcakes, muffins, cookies, and donuts.
  • DISPLAY IN STYLE - A stylish front curved glass and sleek stainless steel base will highlight your most delectable treats and enhance our overall decor, watch as your goodies fly off the shelf
  • Stunning Dimensions: With a generous 38.9-inch length, 18-inch depth, and 20.3-inch height, this display case offers ample space to arrange and present your bakery delights with finesse.
  • Illuminate your sweet and savory treats with energy-efficient LED lighting. Watch as the vibrant colors and intricate details of your pastries come to life, enticing customers from afar.
  • The inclusion of two stainless steel shelves not only adds durability but also exudes a modern and professional look. This display case is built to withstand the demands of a bustling bakery.
  • Customer Attraction: Create an irresistible display that draws customers to explore your assortment. The combination of curved glass, LED lighting, and elegant accents guarantees your treats stand out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.