42 in. 16-Gauge 2-Compartment Commercial Sink with Backsplash, Bowl Dimensions 18''x18''x14''

  • Mfr # KM-SB181814-N316
  • Zoro # G415484874
product price: 
$
1,027.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Stainless Steel
Color
Silver Gray
Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-SB181814-N316
Zoro #
G415484874
UPC #
810019868009
Country of Origin
China

Dimensions

Overall Length
43.13 in
Overall Width
42 in
Depth
24 in

Details

Body Material
Stainless Steel
Color
Silver Gray

Description

Experience Unmatched Efficiency in Your Kitchen Upgrade your kitchen with our premium stainless steel sink, meticulously crafted for the demands of a fast-paced commercial environment. Built with high-quality 304 type 18 gauge stainless steel, it ensures lasting durability, rust resistance, and easy maintenance, guaranteeing a reliable workspace for years. Maximize Productivity with Dual Bowl Design Featuring two spacious 18x24x14 bowls, our sink enables seamless multitasking, allowing multiple kitchen staff to prep, rinse, wash, or thaw simultaneously. Say goodbye to bottlenecks and streamline your workflow, boosting efficiency and reducing wait times during peak hours. Designed for Convenience and Durability Our sink offers unparalleled convenience and stability. The sturdy construction ensures optimal floor support and protection. Features: NSF certified for sanitation and food safety Seamless stainless steel construction for hygiene and easy cleaning Corrosion-resistant finish maintains pristine appearance Eco-friendly materials and manufacturing processes Large capacity design accommodates diverse kitchen tasks Wall-mounted installation option for space-saving solutions ErgoNomic design promotes comfort and efficiency.


  • Crafted from high-quality premium 16-gauge stainless steel, this sink is built to endure the rigors of a bustling kitchen. Its rust and corrosion resistance ensure longevity in demanding environments.
  • With two generously sized 18"x18"x14" bowls, this sink facilitates efficient multitasking, enabling two kitchen staff members to work concurrently this streamlines operations for maximum efficiency.
  • EASY CLEAN - Stainless steel finish and rounded bowl corners make cleaning and sanitizing this sink a breeze. For optimal stability, the sink should be secured to a wall
  • Bigger and more versatile than standard sinks this commercial kitchen sink can fit in a variety of kitchen or utility spaces and even boasts a tall backsplash to help protect areas or walls behind.
  • This restaurant sink is NSF certified for use in all sorts of commercial kitchens, restaurants, hotels, Pizzerias, bakeries, or cafes. The NSF focuses on public safety, health, and the environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.