Zoro Homepage

44 In. Artisan Wooden Bakery Display Horizontal Case 9 Cu ft, Dark color

  • Mfr # KM-BDW-44D

  • Zoro # G922761642


product price: $1,129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-BDW-44D
Zoro #
G922761642
UPC #
810158922549
Country of Origin
Thailand

Description

KoolMore 44 In. Artisan Wooden Bakery Square Display case, 9 Cu. Ft., Dark Wood Color 3 Tiers Showcase your baked goods with style using this artisan dark-wood and tempered-glass display case. It's spacious 9 cu. ft. interior and three durable shelves provide ample room for pastries, while smooth sliding doors make serving effortless. Stable silicone feet ensure secure countertop placement, and the light wood finish enhances any decor. Built for beauty and durability. Key Features Artisan Dark-Wood & Tempered Glass Construction - Premium dark-wood finish paired with clear tempered glass panels offers durability and an elevated, handcrafted aesthetic. 9 cu. ft. Interior Capacity - Spacious display area measuring 40.5 x 15.9 x 18.9 accommodates a wide range of baked goods across three tiers. Smooth Dual Sliding Doors - Rear sliding doors provide easy access for restocking and serving while keeping products fresh and protected. Durable 3-Tier Shelving - Three tempered-glass shelves, each supporting up to 22 lbs., allow secure and attractive multi-level merchandising. Stable Silicone Feet - Four silicone feet prevent slipping, protect countertop surfaces, and ensure stable placement. Dark Wood Color Finish - Rich, natural wood tone complements modern, rustic, or minimalist decor and enhances product visibility.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.