Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 cu. ft. Countertop Medical Pharmacy Refrigerator With Multi-Level Emergency Alarms UL Listed

  • Mfr # KM-PHR-45C

  • Zoro # G015484854


product price: $1,369.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24.2 in
Overall Height
31.9 in
Overall Depth
23.4 in
Voltage
115V
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-PHR-45C
Zoro #
G015484854
UPC #
810019866838
Country of Origin
China

Dimensions

Overall Width
24.2 in
Overall Height
31.9 in
Overall Depth
23.4 in

Details

Voltage
115V
Color
White
Freezer Capacity (Cu.-Ft.)
4.5 cu. ft.

Description

Enhance Medication Preservation with the KoolMore Advanced Medical Refrigerator For pharmacies, healthcare facilities, and caregivers entrusted with safeguarding an array of medicines and medical supplies, precise temperature control is Non-negotiable for ensuring safety and maintaining optimal quality. Meet the KoolMore Medical Refrigerator - a cutting-edge solution meticulously designed to offer expansive storage, impeccable organization, and a consistent temperature environment. Elevate your operational efficiency and patient care with a medical fridge that goes beyond expectations. Optimize medicine storage with top cooling, a secure lockable door, and built-in data logging for accountability. Dual digital displays provide real-time readings, and alarms ensure prompt issue resolution. The medical refrigerator includes a 24-hour backup battery for the alarm and data logging and an anti-condensation door with a built-in air duct for efficient space use. Choose KoolMore for advanced techNology and security in safeguarding your critical medical inventory. Features: Pharmacy Refrigerator Built-In 24-Hour Backup Battery for the Alarm and Data Logging 12V Adjustable Storage Shelves Digital Temperature Control Digital Humidity Display Automatic Defrost Refrigerant Type: R600a UL Certifications


  • Top cooling feature – Ensures precise temperature control and optimal storage conditions, air is blown downwards from the top of the unit, forming a barrier along the door, effectively blocking the rapid entry of hot air when opened. This innovative design enhances temperature uniformity to within +/- one degree Celsius.
  • Insulated Anti-Condensation Door – This insulated refrigerator is the ideal medical grade fridge because it's fitted with a built-in air duct to save space, condensation resistant door to eliminate moisture, and clear glass door for faster accessibility.
  • Precision Temperature Control – The dual temperature and humidity display, along with the push-button temperature settings, means you can maintain the storage case environment more consistently and avoid spoiling/wasting medicines or products.
  • 24-Hour Battery Backup: In the event of a power outage, the lockable pharmacy refrigerator features a 24-hour battery backup that allows for continuous temperature tracking and alarm functionality, so you can respond promptly.
  • Expanded Alarm System Settings – Our medical fridge features high and low, ambient, power, and sensor failure alarms to give you superior control over contents and to alert you in the event that temperatures are out of your specific parameters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.